This item is now discontinued. Please browse similar items

Mettler Toledo RM40 LiquiPhysics Excellence Refractometer, nD 0.00005

Representative image only.
Mettler Toledo Mfr # 51337003 – Item # WZ-33333-39
Reliable results within seconds
  • Ensure accuracy with the built-in temperature compensation
  • Quickly view Brix or refractive index measurements with the click of a button
  • Easily transfer important data to a PC or printer for documentation
  • 1 year warranty
Calibration Standard Solution Sets
Refractive Index Standard Solutions
£393.62 - £1,236.20GBP / Each
£472.34 - £1,483.44GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Min Brix Range (%)0
  • Max Brix Range (%)85
  • Min Refractive Index1.32
  • Max Refractive Index1.7
  • Max Temperature (° F)212
  • Min Temperature (° F)41
  • Max Temperature (° C)100
  • Min Temperature (° C)5
  • Resolution0.01% Brix, 0.0001 RI
  • Accuracy±0.05% Brix, ±0.00005 RI
  • Temperature Resolution0.1C
  • Response Time (Sec)15
  • Max Temperature Compensation (° F)104
  • Min Temperature Compensation (° F)50
  • Max Temperature Compensation (° C)40
  • Min Temperature Compensation (° C)10
  • Sample Volume (mL)0.5
  • Display TypeColor TFT LED
  • Light SourceLED, wavelength 589.3 nm
  • Power (Hz)50/60
  • Length (in)14 21/32
  • Height (in)7 19/32
  • Width (in)8 3/16
  • Length (cm)37.2
  • Height (cm)19.3
  • Width (cm)20.8
  • Range0 to 85% Brix, 1.3200 to 1.7000 RI
  • DescriptionMettler Toledo RM40 LiquiPhysics Excellence Refractometer, nD 0.00005
  • Warranty1 year
1 Year WarrantyISO 9001:2008 Certified Supplier

Key Features

  • Ensure accuracy with the built-in temperature compensation
  • Quickly view Brix or refractive index measurements with the click of a button
  • Easily transfer important data to a PC or printer for documentation
  • 1 year warranty

More About this Item

The Mettler Toledo RM40 and RM50 benchtop refractometers are compact, easy-to-use units suitable for a vast diversity of applications. They have extremely fast heating up-and cooling down rates, maximum accuracy in a minimum amount of time and are simple to clean – the top section can be easily removed and rinsed with tap water without the need for any tools. The color touch screen allows for measurement of your sample with only one click. These feature automated QC results for each product with user-defined upper and lower limits. Both units have a measurement duration time of approximately 15 seconds for quick and accurate results and a minimum sample volume of 0.5 mL. These allow for up to 30 individual users to be assigned and password protected. Both models have a built-in Peltier thermostat and can be connected to a printer, computer, USB stick, or other external devices for easy data handling.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat