This item is now discontinued. Please browse similar items

Meriam MFC5150X HART-Compliant Communicator, intrinsically safe

Representative image only.
Meriam Mfr # MFC5150X – Item # WZ-16108-15
Intuitive HART communicator makes commissioning any device fast and easy
  • HART-compliant modem communicates with any registered or unregistered device without translations
  • Touch screen menus operate without a stylus and are compatible with gloved hands
  • Full QWERTY keyboard and dedicated numeric keypad for easy device commissioning
  • Hot-key menu provides faster parameter modifications
  • 4 GB microSD memory card stores parameter configuration settings to facilitate duplication or restoration
  • Diagonal 4.3" display with white LED backlight for low-light conditions
  • Rechargeable Li-ion battery provides 10 hours continuous operation or up to 200 hours on standby
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Operating Humidty Range0 to 95% non-condensing
  • Display Type4.3\" diagonal, 24 bit TFT color, 480x272 pixels
  • OutputHART
  • ConnectionsBanana plugs
  • Width (in)11 29/32
  • Height (in)1 29/32
  • Length (in)5 39/64
  • Width (cm)30.3
  • Height (cm)4.8
  • Length (cm)14.2
  • BatteriesRechargeable Li-ion battery
  • Battery life10 hours continuous, 200 hours on standby
  • DescriptionHART-Compliant Communicator, intrinsically safe
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneIntrinsically Safe

Key Features

  • HART-compliant modem communicates with any registered or unregistered device without translations
  • Touch screen menus operate without a stylus and are compatible with gloved hands
  • Full QWERTY keyboard and dedicated numeric keypad for easy device commissioning
  • Hot-key menu provides faster parameter modifications
  • 4 GB microSD memory card stores parameter configuration settings to facilitate duplication or restoration
  • Diagonal 4.3" display with white LED backlight for low-light conditions
  • Rechargeable Li-ion battery provides 10 hours continuous operation or up to 200 hours on standby
  • 1 year warranty

More About this Item

The MFC5150 HART communicator can be updated with new device information and firmware updates via the docking station's PC connection. It supports device specific commands as well as Universal and Common Practice communication with HART5, 6 and 7 devices.

Other convenient features include eight selectable languages, both Auto Dim and Auto Standby modes to conserve battery, adjustable backlight intensity, and the complete ISO Latin-1 character set via touch screen.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat