Meiji Techno Microscope Eyepiece Reticle, 10 mm/0.1 mm Scale, 25 mm Diameter

Representative image only.
Meiji Techno Mfr # MA506 – Item # WZ-48404-86
Make quick and accurate measurements of your specimen
  • Easily count or measure sample when observing samples under a microscope
  • Limited Lifetime Warranty

PRODUCT OPTIONS

£74.91GBP / Each
£89.89GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Outside Diameter (cm)2.5
  • Slide TypeEyepiece Reticle
  • Size25 mm diameter with 10 mm/0.1 mm scale
  • DescriptionMicroscope Eyepiece Reticle, 10 mm/0.1 mm Scale, 25 mm Diameter
  • WarrantyLTD Life Time
Limited Lifetime Warranty

Key Features

  • Easily count or measure sample when observing samples under a microscope
  • Limited Lifetime Warranty

More About this Item

Microscope micrometers, also referred to as reticles, are commonly used for measuring or counting specimens. Eyepiece micrometers are small glass discs with markings on them. The micrometer is mounted in one of the two eyepieces and superimposes an image of the markings over the image of the specimen. Stage micrometers are slides with markings of a known dimension that, when viewed under the microscope, can be used to calibrate eyepiece micrometers.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat