This item is now discontinued. Please browse similar items

Megger MIT485/2 Three Terminal Insulation Tester with Storage, Recall, and Bluetooth Download, 50 to 500 V

Representative image only.
Megger Mfr # 1004-742 – Item # WZ-20000-72
Connect three test leads at once—reduce connection and measurement errors
  • Gated access to 500 V prevents accidental damage
  • Single range, fast continuity testing from 0.01 Ω to 1MΩ
  • Stabilized insulation test voltage is accurate to +2% +2 V
  • Suitable for use on CAT IV 600 V applications
  • Variable range allows exact test voltage to be selected from 10 to 500 V
  • Easily pair and download data wirelessly
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • AC Voltage Range (Voltage)10 mV to 600 V
  • AC Voltage Accuracy±2% ±2 digits
  • DC Voltage Range (Voltage)10 mV to 600 V
  • DC Voltage Accuracy±2% ±2 digits
  • Max Voltage (Voltage)500
  • Capacitance Range0.1 nF to 10 µF
  • Capacitance Accuracy±5.0% ±2 digits
  • Continuity Range0.01 Ω to 1 MΩ
  • Continuity Accuracy±3% ±2 digits (0 to 100 Ω)±5% ±2 digits (100 Ω to 500 kΩ)
  • Humidity90% RH at 40 °C max
  • Memory>1000 results
  • ComplianceCAT IV-600 V
  • Battery Type (VAC)6 AA alkaline (included) or 6 NiMH rechargeable (not included)
  • Length (in)9
  • Height (in)2 3/8
  • Width (in)4 1/4
  • Length (cm)22.8
  • Height (cm)6.3
  • Width (cm)10.8
  • DescriptionThree Terminal Insulation Tester with Storage, Recall, and Bluetooth Download, 50 to 500 V
  • Warranty3 Years
3 Year WarrantyIP54 Rated

Key Features

  • Gated access to 500 V prevents accidental damage
  • Single range, fast continuity testing from 0.01 Ω to 1MΩ
  • Stabilized insulation test voltage is accurate to +2% +2 V
  • Suitable for use on CAT IV 600 V applications
  • Variable range allows exact test voltage to be selected from 10 to 500 V
  • Easily pair and download data wirelessly
  • 3 year warranty

More About this Item

The Megger MIT480/2 Series insulation testers, designed for telecommunications and cable testing markets, feature a three-terminal interface which allows three test leads for A, B, and E (T-R-G) to be connected at the same time. No need to disconnect test leads to measure individual pairs. Just press the terminal switching button on the front of the unit to confirm your selection on the large dual digital display.
These compact handheld units provide insulation testing up to 500 V and 100 GΩ range. A 500 V test lock prevents accidental testing at high voltage. The testers also include 400 mA AC/DC Trms current measurement, live circuit warnings, direct access test functions, analog arc with pointer, back stand, separate battery and fuse access, and an on-board memory. Each tester is protected by a rubber molded outer casing and comes with a IP54 weatherproof rating.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat