Masterflex Variable-Area Flowmeter without Valve, Direct Reading, PTFE Fittings, 65-mm Scale; 1 std LPM Carbon Dioxide

Representative image only.
Masterflex Item # WZ-32007-14
Ideal for gas applications where metal components must be minimized
  • Transparent front safety shield enhances reading resolution by 16%
  • Rugged design features case-enclosed flowtube
  • Tubes include a fused ceramic scale as a precise, permanent measuring guide

PRODUCT OPTIONS

£177.45GBP / Each
£212.94GBP (incl VAT)

£273.00GBP / Each
£327.60GBP (incl VAT)

for an additional
£273.00GBP / Each
£327.60GBP (incl VAT)
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Repeatability±0.25% full-scale
  • Accuracy±5% full-scale
  • Material Flow TubeBorosilicate glass
  • Material FittingPTFE
  • Material ValvePTFE
  • Material O-RingPTFE
  • Max Operating Temperature (° F)150
  • Max Operating Temperature (° C)65
  • Process Connection (NPT(F))0
  • Gas TypeCarbon dioxide
  • DescriptionDirect Reading PTFE-Glass Flowmeter, 65-mm, , Carbon dioxide, 1 std LPM

Key Features

  • Transparent front safety shield enhances reading resolution by 16%
  • Rugged design features case-enclosed flowtube
  • Tubes include a fused ceramic scale as a precise, permanent measuring guide

More About this Item

These meters eliminate the need for correlation charts with direct-reading scales for individual routine gases. The inert PTFE and glass wetted parts combine with the rigid anodized aluminum frame to offer a unique solution for ultra-pure gas applications. Flowtubes are replaceable.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat