Masterflex Variable-Area Flowmeter with Valve, Correlated Reading, Aluminum Housing and Fittings, 65-mm Scale, 104 mL/min Air

Representative image only.
Masterflex Item # WZ-03216-08
Read more easily with 16% magnification of scale
  • Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications

PRODUCT OPTIONS

£99.68GBP / Each
£119.62GBP (incl VAT)

£281.70GBP / Each
£338.04GBP (incl VAT)

for an additional
£281.70GBP / Each
£338.04GBP (incl VAT)
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Repeatability±0.25%
  • Accuracy±2% full-scale
  • Max Pressure (PSI)200
  • Max Air Flow Rate (mL/min)104
  • Max Argon Flow Rate (mL/min)86
  • Max CO2 Flow Rate (mL/min)122
  • Max H2 Flow Rate (mL/min)284
  • Max Water Flow Rate (mL/min)1.75
  • Max Helium Flow Rate (mL/min)99
  • Max N2 Flow Rate (mL/min)113
  • Max O2 Flow Rate (mL/min)94
  • Max Flow Rate (mL/min)104
  • Material Flow TubeBorosilicate glass
  • Material FittingAluminum
  • Material ValveAluminum
  • Material O-RingBuna-N
  • Material FloatGlass
  • Material HousingAluminum
  • ValveYes
  • Max Operating Temperature (° F)250
  • Max Operating Temperature (° C)121
  • Process Connection (NPT(F))0
  • Description65-mm Correlated Flowmeter, w/ valve, aluminum, 104 mL/min air

Key Features

  • Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications

More About this Item

Each flowmeter consists of a heavy-walled glass flowtube mounted in a frame with white acrylic back plate (1/8" thick). Aluminum Flowmeters are economical and good for general use with noncorrosive gases and liquids. Brass Flowmeters are economical and good for use with water. 316 Stainless Steel Flowmeters feature excellent chemical compatibility.

Select a flowmeter with a high-resolution valve for superior flow rate control—ideal for low-flow applications or for any application where you need precise flow control. All flowmeters come with correlation data sheets for water and air at standard temperature and pressure (STP). We can also supply calibration data for oxygen, nitrogen, hydrogen, helium, CO2, argon, other liquids and gases, and for conditions other than STP — call our Application Specialists for more information.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat