Masterflex Transfer Tubing, PFA, 1/4" ID x 3/8" OD; 25 ft

Representative image only.
Masterflex Item # WZ-06375-05
Stands up to highly corrosive materials
  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day

PRODUCT OPTIONS

Free Certificate of Comliance

£71.12GBP / Pkg of 1
£85.34GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationPFA
  • Tubing OD (in)3/8
  • Tubing OD (mm)9.6
  • Tubing ID (in)1/4
  • Tubing ID (mm)6.4
  • Wall Thickness (in)1/16
  • Wall Thickness (mm)1.58
  • ColorTranslucent
  • Clarity (translucent)Yes
  • Working Pressure (PSI)388
  • Max Pressure (PSI)388
  • Max Pressure (bar)26.7516688
  • Min Temperature (° F)-319
  • Max Temperature (° F)500
  • Min Temperature (° C)-195
  • Max Temperature (° C)260
  • Length (ft)25
  • Length per Pack (ft)25
  • Length (m)7.6
  • Length per Pack (m)7.6
  • GMP CompliantYes
  • Sterilization Method (Autoclave)Yes
  • Sterilization Method (EtO)Yes
  • Sterilization Method (Gamma)Yes
  • Regulatory ApprovalsFDA;USP
  • DescriptionPFA (Perfluoroalkoxy) Tubing, 1/4 x 3/8", 25 Ft
Certificate of Compliance

Key Features

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Tubing size: 1/4" ID x 3/8" OD

More About this Item

Applications: Demanding lab, chemical, electrical, mechanical, pharmaceutical, and automotive applications. For the transfer of high-temperature or highly corrosive materials. Also good for high-purity work.
Characteristics: Chemically inert, nontoxic, and virtually nonporous. Excellent crack- and stress-resistance. Low coefficient of friction. Translucent.
Resin certification: Resin is FDA-compliant (21 CFR 177.1550); meets USP Class VI requirements. Tubing is manufactured according to GMP.
Temperature range: -320 to 500°F (-195 to 260°C)
Sterilize: Autoclave, ethylene oxide, or use dry heat.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat