Masterflex Power Supply, Wall Mount, 115 VAC/12 VDC, US standard plug

Representative image only.
Masterflex Item # WZ-73160-50
Optimize performance of your Masterflex® Low-Flow Peristaltic Pump
  • Choose from 115 VAC or 230 VAC power supply

£48.92GBP / Each
£58.70GBP (incl VAT)
Often Bought with…
Guzzler 44 Hose for model 07090-10 (Tube length: 192)
£42.35GBP / Pkg of 1
£50.82GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Power (VAC)115
  • Power (VDC)12
  • Power ConnectionPower supply, wall mount, U.S. standard plug
  • DescriptionPower Supply, wall mount, 115 VAC/12 VDC, US standard plug

Key Features

  • Choose from 115 VAC or 230 VAC power supply

More About this Item

Power supplies are suitable for use with the Masterflex® Low-Flow Peristaltic Pumps.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat