Masterflex L/S® Variable Speed Analog Console Pump with Multichannel Pump Head for Precision Tubing, 4-Channel; 90 to 260 VAC

Representative image only.
Masterflex Item # WZ-77926-10
Don’t lose control of your metering applications—digital display gives you precise control
  • Accurate and repeatable settings with 3-digit LED display of rpm
  • Pump fluid in either direction with reversible motor—perfect for purging tubing
  • Choose multichannel systems for synchronous flow from all channels
  • Maximize processes in a minimal footprint by stacking splash-resistant, IP33-rated drives
  • Two ways to control speed, direction, and start/stop—use either the membrane keypad or remote-control capabilities

PRODUCT OPTIONS

£2,401.35GBP / Each
£2,881.62GBP (incl VAT)

£129.91GBP / Each
£155.89GBP (incl VAT)

for an additional
£129.91GBP / Each
£155.89GBP (incl VAT)
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Control TypeVariable-Speed Digital
  • Pump SeriesL/S
  • Min RPM1
  • Max RPM100
  • Number of Channels4
  • Max Flow Rate (mL/min)188
  • Min Flow Rate (mL/min)1.88
  • Max Flow Rate Per Channel (mL/min)47
  • Min Flow Rate Per Channel (mL/min)0.47
  • Drive07528-30 (L/S® Variable-Speed Digital Drive with Remote I/O, 100 rpm)
  • Pump Head07536-04 (L/S® 4-Channel Pump Head)
  • Tubing06416-16, 8/pk (Tygon® Lab Two-Stop Tubing Set, L/S® 16)
  • Tubing sizes acceptedL/S® 13, 14, 16
  • Drive IP ratingIP 33
  • Washdown CapableNo
  • Accuracy±0.25% (1 rpm at 600 and 300 rpm; 0.1 rpm at 100 rpm)
  • Number of Rollers3
  • Duty CycleContinuous
  • Power (VAC)90 to 260
  • Power (amps)1.8A at 115v; 1.2A at 230v
  • Power (Hz)50/60
  • Width (in)8.3
  • Height (in)8.5
  • Length (in)13.74
  • Width (cm)21.08
  • Height (cm)21.59
  • Length (cm)34.9
  • Open-Head SensorNo
  • Housing MaterialABS Plastic and Aluminum
  • Remote I/O4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • Reversible MotorYes
  • Anti-DripNo
  • Cloud ConnectedNo
  • Digital DispensingNo
  • DescriptionL/S Four-Channel Pump System; 1 to 100 rpm, 90 to 260 VAC

Includes

L/®S drive 07528-30, multichannel pump head 07535-04, and L/S 16 Tygon® 2-stop tubing 06416-16.

Key Features

  • Accurate and repeatable settings with 3-digit LED display of rpm
  • Pump fluid in either direction with reversible motor—perfect for purging tubing
  • Choose multichannel systems for synchronous flow from all channels
  • Maximize processes in a minimal footprint by stacking splash-resistant, IP33-rated drives
  • Two ways to control speed, direction, and start/stop—use either the membrane keypad or remote-control capabilities
  • Flow range 0.47 to 47 mL/min with included L/S tubing—flow rate depends on drive rpm and tubing size

More About this Item

These L/S® precision variable-speed console drives offer precise ±0.25% speed control for accurate flow regulation. The large LED display and LED indicators confirm motor rpm and motor direction at a glance. The complete pump systems include all you need to start pumping.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat