Masterflex L/S® High-Performance Head for Precision Tubing, ATEX-approved

Representative image only.
Masterflex Item # WZ-77252-80
All-new patented design offers faster tubing changes and improved ergonomics
  • Tubing occlusion is automatic and optimized when pump head is closed and latched – load tubing in 15 seconds or less
  • Flow rates up to 3400 mL/min—flow rate depends on drive rpm, pump head, and tubing size
  • Pressure up to 150 psi (10.3 bar) with L/S high-pressure (HP) pump tubing
  • Reinforced nylon housing and occlusion bed with stainless steel rotor/roller assembly
  • Compatible with all 1/10 hp L/S drives that accept two or more pump heads

PRODUCT OPTIONS

£620.52GBP / Each
£744.62GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesL/S
  • Number of Channels1
  • Max Flow Rate (mL/min)2812
  • Min Flow Rate (mL/min)0.018
  • Housing MaterialGlass-Filled Nylon Polyamide
  • Tubing RetentionManual
  • OcclusionFixed
  • Optimum RPM Range (rpm)0.02 to 600
  • Rollers3
  • Rotor MaterialStainless Steel
  • Suction Lift (ft)29
  • Suction Lift (m)8.8
  • Gear Ratio1:1
  • Tubing sizes acceptedL/S® 16, L/S 25, L/S 17, L/S 18
  • Volume Per Revolution With L/S 16 Tubing (mL)0.9
  • Volume Per Revolution With L/S 25 Tubing (mL)1.9
  • Volume Per Revolution With L/S 17 Tubing (mL)3
  • Volume Per Revolution With L/S 18 Tubing (mL)3.8
  • Length (in)2.75
  • Width (in)5.75
  • Height (in)4
  • Length (mm)69
  • Width (mm)146
  • Height (mm)101
  • Open-Head SensorNo
  • DescriptionL/S® High-Performance Head for Precision Tubing, ATEX-approved
Two year warranty

Includes

mounting hardware.

Key Features

  • Tubing occlusion is automatic and optimized when pump head is closed and latched – load tubing in 15 seconds or less
  • Flow rates up to 3400 mL/min—flow rate depends on drive rpm, pump head, and tubing size
  • Pressure up to 150 psi (10.3 bar) with L/S high-pressure (HP) pump tubing
  • Reinforced nylon housing and occlusion bed with stainless steel rotor/roller assembly
  • Compatible with all 1/10 hp L/S drives that accept two or more pump heads
  • Compact design for efficient use of space
  • ATEX rating Ex II 3 G Ex h IIC T6 Gc

More About this Item

The L/S® High-Performance pump heads offer better suction lift, viscous fluid transfer, and longer tubing life. Tubing enters and exits the same side of the pump head for easy connection to tubing inlet and outlet. Heads are not compatible with the 07554-series L/S Economy Console drives.

US Patent No. 10,578,096

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat