Masterflex L/S® Easy-Load® II Pump Head for Precision Pump Tubing, 2-Channel, PPS Housing, SS Rotor

Representative image only.
Masterflex Item # WZ-77202-60
No need to stack heads—get two channels in one head
  • New design and automatic tubing retention allow for multiple tubing sizes—change tubing without removing head from drive
  • Four-roller rotor improves pressure performance and mechanical stability while reducing pulsation
  • Compact design for efficient use of space
  • Suitable for use with L/S® Precision pump tubing sizes
  • Rotor is constructed of stainless steel (SS) for enhanced durability

PRODUCT OPTIONS

£466.41GBP / Each
£559.69GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesL/S
  • Number of Channels2
  • Max Flow Rate (mL/min)2000
  • Max Flow Rate Per Channel (mL/min)1000
  • Min Flow Rate Per Channel (mL/min)0.0012
  • Housing MaterialPolyphenylene Sulfide (PPS)
  • Tubing RetentionAutomatic
  • OcclusionFixed
  • Optimum RPM Range (rpm)0.02 to 600
  • Rollers4
  • Rotor MaterialStainless Steel
  • Suction Lift (ft)29
  • Suction Lift (m)8.8
  • Gear Ratio1:1
  • Tubing sizes acceptedL/S® 13, L/S 14, L/S 16, L/S 25
  • Volume Per Revolution With L/S 13 Tubing (mL)0.06
  • Volume Per Revolution With L/S 14 Tubing (mL)0.21
  • Volume Per Revolution With L/S 16 Tubing (mL)0.8
  • Volume Per Revolution With L/S 25 Tubing (mL)1.7
  • Length (in)3.25
  • Width (in)5
  • Height (in)4.75
  • Length (mm)82
  • Width (mm)127
  • Height (mm)121
  • Open-Head SensorNo
  • DescriptionL/S® Easy-Load® II Pump Head for Precision Pump Tubing, 2-Channel, PPS Housing, SS Rotor

Includes

mounting hardware.

Key Features

  • New design and automatic tubing retention allow for multiple tubing sizes—change tubing without removing head from drive
  • Four-roller rotor improves pressure performance and mechanical stability while reducing pulsation
  • Compact design for efficient use of space
  • Suitable for use with L/S® Precision pump tubing sizes
  • Rotor is constructed of stainless steel (SS) for enhanced durability

More About this Item

The two-channel pump head lets you pump two synchronous flow channels, proper retention requires the use of the same size tubing in each channel. These pump heads accept the six L/S® precision tubing sizes L/S® 13, L/S® 14, L/S® 16, and L/S® 25. Achieve flow rates of 0.06 to 1000 mL/min—flow rate depends on drive rpm and tubing size.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat