Masterflex L/S Easy-Load® II Head with Adj Occlusion for Precision Tubing

Representative image only.
Masterflex Item # WZ-77201-60
Automatic retention holds tubing securely in place with no manual adjustment—just load the tubing and start the pump
  • Four-roller rotor improves pressure performance and mechanical stability while reducing pulsation.
  • Improved occlusion bed geometry lengthens tubing life.
  • Polyphenylene sulfide (PPS) housing with either stainless steel (SS) or cold-rolled steel (CRS) rotor—choose CRS for economy or SS for greater durability and chemical resistance.
  • Model 77201-60 with adjustable occlusion gives you the option of loosening occlusion for longer tubing life or increasing occlusion for higher pressure.
  • Each pump head for precision pump tubing accepts tubing sizes L/S® 13, L/S® 14, L/S® 16, L/S® 25, L/S® 17, and L/S® 18. Achieve flow rates of 0.06 to 2300 mL/min (1 to 600 rpm).

PRODUCT OPTIONS

£335.00GBP / Each
£402.00GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesL/S
  • Number of Channels1
  • Max Flow Rate (mL/min)2300
  • Min Flow Rate (mL/min)0.0012
  • Max Flow Rate Per Channel (mL/min)2300
  • Min Flow Rate Per Channel (mL/min)0.0012
  • Housing MaterialPolyphenylene Sulfide (PPS)
  • Tubing RetentionAutomatic
  • OcclusionAdjustable
  • Optimum RPM Range (rpm)0.02 to 600
  • RollersFour; stainless steel
  • Rotor MaterialStainless Steel
  • Suction Lift (ft)29
  • Suction Lift (m)8.8
  • Gear Ratio1:1
  • Tubing sizes acceptedL/S® 13, L/S 14, L/S 16, L/S 25, L/S 17, L/S 18
  • Volume Per Revolution With L/S 13 Tubing (mL)0.06
  • Volume Per Revolution With L/S 14 Tubing (mL)0.21
  • Volume Per Revolution With L/S 16 Tubing (mL)0.8
  • Volume Per Revolution With L/S 25 Tubing (mL)1.7
  • Volume Per Revolution With L/S 17 Tubing (mL)2.8
  • Volume Per Revolution With L/S 18 Tubing (mL)3.8
  • Length (in)3.25
  • Width (in)5
  • Height (in)4.75
  • Length (mm)82
  • Width (mm)127
  • Height (mm)121
  • Open-Head SensorNo
  • DescriptionL/S Easy-Load II Head w/ Adj Occlusion for Precision Tubing
Two year warranty

Includes

single-channel mounting hardware and a 15" (38-cm) length of silicone pump tubing.

Key Features

  • Four-roller rotor improves pressure performance and mechanical stability while reducing pulsation.
  • Improved occlusion bed geometry lengthens tubing life.
  • Polyphenylene sulfide (PPS) housing with either stainless steel (SS) or cold-rolled steel (CRS) rotor—choose CRS for economy or SS for greater durability and chemical resistance.
  • Model 77201-60 with adjustable occlusion gives you the option of loosening occlusion for longer tubing life or increasing occlusion for higher pressure.
  • Each pump head for precision pump tubing accepts tubing sizes L/S® 13, L/S® 14, L/S® 16, L/S® 25, L/S® 17, and L/S® 18. Achieve flow rates of 0.06 to 2300 mL/min (1 to 600 rpm).

More About this Item

For stacking multiple heads (up to the specified limits of your drive) order two- three- or four-channel hardware separately under "Accessories". When two Easy-Load II pump heads are stacked rollers are offset by 45°--combine the outlets from two stacked heads for a 95% reduction in flow pulsation.

PART OF A COMPLETE SYSTEM – GET EVERYTHING YOU NEED
The convenient modular design of Masterflex Pump Systems (Pump Head + Tubing + Drive) makes Masterflex extremely versatile and cost-effective.

ACCESSORIES

REVIEWS

REVIEW SNAPSHOT®

by PowerReviews
Masterflex L/S Easy-Load II Head w/ Adj Occlusion for Precision Tubing
 
5.0

(based on 2 reviews)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

A bit 'pricey' but worth it!

By 

from Waukegan, IL

About Me Academic/Professional Researcher

Verified Buyer

Pros

  • Accurate
  • Durable
  • Easy To Use
  • Well Calibrated
  • Works Properly

Cons

    Best Uses

    • In The Lab
    • Research

    Comments about Masterflex L/S Easy-Load II Head w/ Adj Occlusion for Precision Tubing:

    We use this product in our R&D lab almost every day. We purchased it for a specific test where we required extreme accuracy over a wide flow rate range with minimal pressure fluctuation for a highly sensitive fluid. We found it to function so well that we replaced almost all the pumps in the lab with the Masterflex system.

    (1 of 1 customers found this review helpful)

     
    5.0

    Great Pump Head

    By 

    from Fort Smith, AR

    Verified Buyer

    Pros

    • Good Value
    • High Quality
    • Reliable

    Cons

      Best Uses

      • pumping viatmin soluition

      Comments about Masterflex L/S Easy-Load II Head w/ Adj Occlusion for Precision Tubing:

      This pump head is the best of the easy load series. It doesn't chew up the tubing like the others. It also has enough force to pump against gravity, even with a very viscous substance. [...] It was a wild guess on my part to pick the Easy-Load 2 w/ adjustable occulusion. [...]

      Displaying reviews 1-2

      Back to top

      Q&A

      Do you have questions about this product?

      Get answers from real customers and in-house experts with AnswerBox.

      6 Questions | 6 Answers
      Displaying questions 1-6
      • Q:

        I want to pump exactly 153.83 mL of TDI within a few seconds. Will this handle that? And, what tube should I use?
        We already bought the L/S drive system with a multichannel 7535-04 that based on basic tests with water is too slow and I only get 100mL when set for 154 volume
        Asked on 2/3/2016 by Bruce from Norwalk, CT

        1 answer

        • STAFF EXPERT

          A:

          With the largest compatible tubing, LS18, one can achieve 38.3mL/sec. For significantly greater flow rates, the IP systems are necessary.

          Answered on 2/3/2016 by Eric from Technical Support
      • Q:

        does adjusting the occlusion impact flow rate?
        Asked on 1/5/2016 by Rich

        1 answer

        • STAFF EXPERT

          A:

          Adjusting the occlusion will not impact the flow rate. It will impact the life of the tubing as well as the performance in pressure/vacuum applications.

          Answered on 1/6/2016 by Danielle from Technical Support
      • Q:

        Which occlusion level should I use for L/S 16 tubing?
        Asked on 12/15/2015 by Sam

        1 answer

        • STAFF EXPERT

          A:

          The occlusion level depends on more than tubing size. For nominal performance you can keep it at level four. For longer tubing life but less pressure/vacuum in the application you can use 2 or 3. For increased pressure/vacuum you should use 5, this will however reduce tubing life.

          Answered on 12/15/2015 by Danielle from Technical Support
      • Q:

        Can this generate a constant flow with 16 tubing at volume flow rate of 6.4 mL/min ?
        Asked on 5/8/2014 by bob from Tokyo, Japan

        1 answer

        • STAFF EXPERT

          A:

          This pump head with the L/S 16 size tubing will provide a max flowrate of 80 mL/min with a pump drive capable of a maximum of 100 RPM and a max flowrate of 480 mL/min with a pump drive capable of a maximum of 600 RPM. This is based on the fluid being pumped being water. Depending on the fluid being pumped there may be some variations. Also please note that although the flow will be continuous it will be a pulsed flow as this is the nature of any peristaltic pump.

          Answered on 5/9/2014 by Jose from Technical Support
      • Q:

        WHAT IS THE HTS CLASS FOR THIS ITEM?
        THANKS,
        Asked on 11/27/2012 by oscar from midlothain, texas

        1 answer

        • STAFF EXPERT

          A:

          The harmonization number is 8413.91.9520, the ECCN number is EAR99.

          Answered on 11/28/2012 by Jen from Technical Support
      • Q:

        Can this take L/S 24 tubing? It does not list that specifically.
        Asked on 4/13/2011 by Anonymous

        1 answer

        • Staff Reviewer

          A:

          This will not accept the L/S 24 size tubing, please see part number 77200-62 for the version of this head that will.

          Answered on 4/14/2011 by Jen from Technical Support
      Displaying questions 1-6

      Do you have a question about this product? 

      CUSTOMER SUPPORT

      Need Help with this product?

      Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

      Call Us At+44 (0)1480 272279
      Live chat