Masterflex L/S Easy-Load® II Head for High-Performance Tubing, PPS/SS

Representative image only.
Masterflex Item # WZ-77200-62
Automatic retention holds tubing securely in place with no manual adjustment—just load the tubing and start the pump
  • Four-roller rotor improves pressure performance and mechanical stability while reducing pulsation.
  • Improved occlusion bed geometry lengthens tubing life.
  • Polyphenylene sulfide (PPS) housing with either stainless steel (SS) or cold-rolled steel (CRS) rotor—choose CRS for economy or SS for greater durability and chemical resistance.
  • Model 77201-62 with adjustable occlusion gives you the option of loosening occlusion for longer tubing life or increasing occlusion for higher pressure.
  • Each pump head for high-performance precision pump tubing accepts tubing sizes L/S® 15, L/S® 24, L/S® 35, and L/S® 36. Achieve flow rates of 1.7 to 2900 mL/min (1 to 600 rpm).

PRODUCT OPTIONS

£296.00GBP / Each
£355.20GBP (incl VAT)
Masterflex L/S Digital Drive, 600 rpm; 115/230 VAC
£1,880.00GBP / Each
£2,256.00GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesL/S
  • Number of Channels1
  • Max Flow Rate (mL/min)2900
  • Min Flow Rate (mL/min)0.034
  • Max Flow Rate Per Channel (mL/min)2900
  • Min Flow Rate Per Channel (mL/min)0.034
  • Housing MaterialPolyphenylene Sulfide (PPS)
  • Tubing RetentionAutomatic
  • OcclusionFixed
  • Optimum RPM Range (rpm)0.02 to 600
  • RollersFour; stainless steel
  • Rotor MaterialStainless Steel
  • Suction Lift (ft)29
  • Suction Lift (m)8.8
  • Gear Ratio1:1
  • Tubing sizes acceptedL/S® 15, L/S 24, L/S 35, L/S 36
  • Volume Per Revolution With L/S 15 Tubing (mL)1.7
  • Volume Per Revolution With L/S 24 Tubing (mL)2.8
  • Volume Per Revolution With L/S 35 Tubing (mL)3.8
  • Volume Per Revolution With L/S 36 Tubing (mL)4.8
  • Length (in)3.25
  • Width (in)5
  • Height (in)4.75
  • Length (mm)82
  • Width (mm)127
  • Height (mm)121
  • Open-Head SensorNo
  • DescriptionL/S Easy-Load II Head for High-Performance Tubing, PPS/SS
Two year warranty

Includes

single-channel mounting hardware and a 15'' (38-cm) length of silicone pump tubing. For stacking multiple heads (up to the specified limits of your drive) order two- three- or four-channel hardware separately.

Key Features

  • Four-roller rotor improves pressure performance and mechanical stability while reducing pulsation.
  • Improved occlusion bed geometry lengthens tubing life.
  • Polyphenylene sulfide (PPS) housing with either stainless steel (SS) or cold-rolled steel (CRS) rotor—choose CRS for economy or SS for greater durability and chemical resistance.
  • Model 77201-62 with adjustable occlusion gives you the option of loosening occlusion for longer tubing life or increasing occlusion for higher pressure.
  • Each pump head for high-performance precision pump tubing accepts tubing sizes L/S® 15, L/S® 24, L/S® 35, and L/S® 36. Achieve flow rates of 1.7 to 2900 mL/min (1 to 600 rpm).

More About this Item

These pump heads accept the four high-performance precision tubing sizes. High-performance precision tubing has a thicker wall than precision tubing enabling better pressure generation, greater suction lift, and greater ability to pump viscous fluids.

PART OF A COMPLETE SYSTEM – GET EVERYTHING YOU NEED
The convenient modular design of Masterflex Pump Systems (Pump Head + Tubing + Drive) makes Masterflex extremely versatile and cost-effective.

ACCESSORIES

REVIEWS

REVIEW SNAPSHOT®

by PowerReviews
Masterflex L/S Easy-Load II Head for High-Performance Tubing, PPS/SS
 
4.8

(based on 5 reviews)

100%

of respondents would recommend this to a friend.

Pros

  • Easy to use (3)

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (3)

Reviewed by 5 customers

Displaying reviews 1-5

Back to top

 
4.0

trouble free

By 

from Crestline , OH

Verified Reviewer

Pros

  • Easy To Use

Cons

    Best Uses

      Comments about Masterflex L/S Easy-Load II Head for High-Performance Tubing, PPS/SS:

      pump viscous fluid

      • Was this a gift?:
      • No
       
      5.0

      Masterflex L/S Easy-Load II

      By 

      from Prince Georges County, MD

      About Me Scientist

      Pros

      • Mf Easy-load Ii Pump Head
      • Mf Ls Easy-load Ii Is
      • Works Great

      Cons

        Best Uses

        • School
        • Water To A Group Of Tanks
        • We Are Using It To Pump

        Comments about Masterflex L/S Easy-Load II Head for High-Performance Tubing, PPS/SS:

        The pump head and pump motor work very well to pump water to the tanks in our research exposure system. We like being able to use silicone rubber as the only material to contact our water.

        One of the most important things is the service that Cole-Parmer provides. They are a professional group that cares about the customer and I appreciate that.

        • Was this a gift?:
        • No
         
        5.0

        I have used this pump head for years

        By 

        from Genoa Township, Howell, Michigan

        About Me WW Plant Manager

        Verified Reviewer

        Pros

        • Easy To Use
        • Extremely easy to install

        Cons

          Best Uses

          • Chemical Feed Pump

          Comments about Masterflex L/S Easy-Load II Head for High-Performance Tubing, PPS/SS:

          I have used these pumps and pump heads at another plant I worked at. And it made our lives easier feeding ferric chloride and alum. I highly recommend this pump head and associated pump drives.

          • Was this a gift?:
          • No
           
          5.0

          Just what we needed.

          By 

          from Rootstown, OH

          Verified Buyer

          Pros

          • Easy To Use

          Cons

            Best Uses

            • Office

            Comments about Masterflex L/S Easy-Load II Head for High-Performance Tubing, PPS/SS:

            Fits our large tubing well and easy to install.

             
            5.0

            A bit expensive but worth every penny.

            By 

            from Waukegan, IL

            Verified Buyer

            Pros

            • Amazing versatility
            • Durable
            • High Quality

            Cons

            • Expensive

            Best Uses

            • Biocompatability testing
            • Multipath fluid transport
            • Pressure sensitive tests
            • Sensitive fluid transport

            Comments about Masterflex L/S Easy-Load II Head for High-Performance Tubing, PPS/SS:

            We use this product in our R&D lab almost every day. We purchased it for a specific test where we required extreme accuracy over a wide flow rate range with minimal pressure fluctuation for a highly sensitive fluid. We found it to function so well that we replaced almost all the pumps in the lab with the Masterflex system.

            Displaying reviews 1-5

            Back to top

            Q&A

            Do you have questions about this product?

            Get answers from real customers and in-house experts with AnswerBox.

            7 Questions | 7 Answers
            Displaying questions 1-7
            • Q:

              We're using this pump with 17/24 tubing to pump a lipid suspension through a continious sonication flow cell for solubilization. The temperature of the suspension is approx. 50°C. Unfortunately after a while (about 10 minutes) there are black particles from the tubing in the suspension. Also lately I'm getting a lot of error codes (3 or 5) and I have to restart the pump. How do I solve this issue?
              Asked on 8/21/2015 by Pierre from San Diego, CA

              1 answer

              • STAFF EXPERT

                A:

                This is a pump head only and not the actual drive. We would need to know the drive model number and tubing formulation being used. Based on the initial information provided, this pump head cannot accept size L/S 17 tubing. That may be a potential issue. Please contact our technical application specialists for additional assistance (contact information can be found in the "contact us" section on the web page).

                Answered on 8/21/2015 by Danielle from Technical Support
            • Q:

              We have a 77200-62 Easy Load II pump head on a 7520-00 pump. The pump fell off the tailgate during use and broke the bottom of the plastic housing on the lower section which supports the rotor and tubing. Is that part available for order? Thanks for any help you can provide.
              Asked on 7/30/2014 by Mike from Valparaiso, IN

              1 answer

              • STAFF EXPERT

                A:

                This is not a replaceable part. The only replaceable parts are the rotor assembly and the tubing retainers (tube holding doors on the inlet and outlet). .

                Answered on 7/31/2014 by Anthony from Technical Support
            • Q:

              Hello,
              We just received the Masterflex L/S Easy-Load II pump. And for some reason we have differences when filling 1/2 oz and 2 oz bottles. We have calibrated the machine constantly but it doesn't improved the operation. We are using a LS 17 tubing. I don't understand why we have differences. The length of the tubing is the same for both heads.
              Please advice
              thanks
              Asked on 7/25/2013 by Marcello from Pompano

              1 answer

              • STAFF EXPERT

                A:

                The 77200-62 is meant for use with High-Performance precision tubing sizes L/S 15, L/S 24, L/S 35, & L/S 36. The use of other tubes sizes will produce unpredictable flow rates. In addition to the tube size,there are a couple of things to consider. First, if both heads are mounted onto the same drive, our test Lab data shows that in most cases there is a difference in flow rates between two or more identical pumps simultaneously mounted on one drive. The difference averages around 5%, but could be as much as 10%. This is due to the fact that there is a 45° offset from one pump head shaft to the next. You may use a flow regulator to get better accuracy. Second, peristaltic pump tubing show a distinct increase in flow stability after the first few minutes of pumping. During this break-in period the tubing adapts to the repeated compression of the rollers. For tubing in the L/S sizes, the break-in period is 10 to 15 minutes. This should be done before calibration.

                Answered on 7/26/2013 by Polo from Technical Support
            • Q:

              I am in University of Alberta doing research on oil emulsions. We have 77200-62 with us and working well. I wish to introduce a flow regulator valve in the supply line of the pump. Can we introduce that for flow regulation?.
              Asked on 11/21/2011 by soundararajan from edmonton

              1 answer

              • Staff Reviewer

                A:

                Generally the flow is regulated by the speed of the drive. Putting a regulator in place could cause back pressure build-up and other problems (like higher frequency of tubing changes and tubing ruptures. Please call to discuss further.
                If you are trying to reduce pulsation we may want to look at multiple heads, or a pulse dampener.

                Answered on 11/23/2011 by Jen from Technical Support
            • Q:

              I currently have an L/S easy load II pump head with a L/S 36 tube size and I just don't seem to have enough volume through it for what I am doing. Is there a larger tube size I can use for more flow or will I need to get a bigger pump head. If I need a bigger pump will I also need to get a bigger motor.
              Asked on 10/3/2011 by Anonymous from Monroeville, NJ

              1 answer

              • Staff Reviewer

                A:

                With a size 26 tubing, this pump head, and ideal conditions with water-like fluids you should see about 2900 mL/min with a 600 rpm maximum drive. Please call for further assistance with details of the complete system and situation you have, as well as the specifications you would like to see.

                Answered on 10/3/2011 by Jen from Technical Support
            • Q:

              I need to purchase this unit. But I also need the Masterflex L/S Economy Drive system. Can I buy as a "unit/package"?
              Asked on 8/27/2010 by David from St. Louis, MO

              1 answer

              • Staff Reviewer

                A:

                We have many economy drives, and we do have some systems/packages put together.
                Please contact our technical application specialists for additional assistance (contact information can be found in the "contact us" section on the web page).

                Answered on 8/27/2010 by Jen from Technical Support
            • Q:

              Can these Rollers be stacked to accommodate 6 channels?
              Asked on 8/21/2009 by Anonymous

              1 answer

              • STAFF EXPERT

                A:

                Yes, these can be stacked to accommodate 6 channels. You will need to order different mounting hardware to stack the heads. For 6 channels (mounting 3 heads), please order 77200-03. Please see our website for current pricing and availability.

                Answered on 8/21/2009 by Jaime from Technical Support
            Displaying questions 1-7

            Do you have a question about this product? 

            CUSTOMER SUPPORT

            Need Help with this product?

            Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

            Call Us At+44 (0)1480 272279
            Live chat

            Alternatives

            Alternatives