Masterflex I/P® Standard Pump Head for I/P® 82 Tubing, Polycarbonate Housing, SS Rotor

Representative image only.
Masterflex Item # WZ-07019-31
Best accuracy and repeatability of any I/P pump head—ideal for dispensing and metering
  • Each model is optimized for a single tube size to maximize performance and tubing life
  • Cost effective pump head is an excellent choice for dedicated applications
  • Stack two pump heads to double flow rate
  • Accommodates I/P 82 tubing Constructed of polycarbonate and stainless steel

PRODUCT OPTIONS

£749.70GBP / Each
£899.64GBP (incl VAT)
Often Bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesI/P
  • Number of Channels1
  • Max Flow Rate (GPM)3.5
  • Min Flow Rate (GPM)0.0005
  • Max Flow Rate (LPM)13
  • Min Flow Rate (LPM)0.002
  • Housing MaterialPolycarbonate (PC)
  • Tubing RetentionManual
  • OcclusionFixed
  • Optimum RPM Range (rpm)0.1 to 650
  • Rollers3
  • Rotor MaterialStainless Steel
  • Gear Ratio1:1
  • Tubing sizes acceptedI/P® 82
  • Volume Per Revolution With I/P 82 Tubing (mL)20
  • Length (in)3.3125
  • Width (in)5.2
  • Height (in)5.5
  • Length (mm)85
  • Width (mm)132
  • Height (mm)139
  • Open-Head SensorNo
  • DescriptionI/P® Standard Pump Head for I/P® 82 Tubing, Polycarbonate Housing, SS Rotor
Two year warranty

Includes

single channel mounting hardware, replaceable tang boot for quiet operation and long service life, and tubing loading key. To mount two pump heads on a single drive, order dual channel mounting hardware 07019-96 under "Accessories".

Key Features

  • Each model is optimized for a single tube size to maximize performance and tubing life
  • Cost effective pump head is an excellent choice for dedicated applications
  • Stack two pump heads to double flow rate
  • Accommodates I/P 82 tubing Constructed of polycarbonate and stainless steel

More About this Item

The Standard pump head’s classic design ensures the most accurate and repeatable performance—important in dispensing applications. A 360-degree precision molded occlusion body ensures optimum accuracy and long tubing life.
Select from PC housing with CRS or SS rotor, or PPS housing with SS rotor. PC is economical and transparent, while PPS offers enhanced chemical resistance. SS rotors feature PTFE-sealed SS bearings for long life and reduced maintenance; CRS rotors have shielded bearings.

The design of the standard pump head enables the most precise dispensing accuracy of any MASTERFLEX pump head

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat