Masterflex Fitting, Nylon, Straight, Threaded Bushing Reducer, 3/4” NPT(M) x 1/8” NPT(F); 6/PK

Representative image only.
Masterflex Item # WZ-06349-36
Maintain a permanent connection
  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimize downtime
  • Regulatory approvals to match your unique application

PRODUCT OPTIONS

£38.11GBP / Pkg of 6
£45.73GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialNylon
  • Sterilization MethodEthylene oxide (ETO) only
  • Connection TypeNPT(M) x NPT(F)
  • Thread size NPT(M) (port 1) (in)3/4
  • Thread size NPT(F) (port 2) (in)1/8
  • Fitting Length (in)27/32
  • Fitting Width (in)1
  • Fitting Width (mm)29
  • Fitting Depth (mm)7.14
  • DescriptionReducing bushings, nylon, 3/4 NPT(M) x 1/8 NPT(F), pack of 6

Key Features

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most materials and configurations available to ship same day
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Connection Type: 3/4” NPT(M) x 1/8” NPT(F)
  • Constructed of durable nylon

More About this Item

Threaded fittings offer more permanent installation. Choose the size and material that meets your application needs.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat