Masterflex Fitting, Nylon, Sanitary Clamp with Blue Knob; 3"

Representative image only.
Masterflex Item # WZ-31201-52
Color-coded knobs for easy identification
  • Choose from 4 color options for high visibility
  • Lightweight design puts less stress on your system
  • Lot and batch traceability is ideal for increased security and compliance safety
  • Compatible with ASME-BPE and BPSA standard nonmetallic and stainless steel flange ferrules
  • Connection Type: 3" sanitary clamp with blue knob

PRODUCT OPTIONS

£60.41GBP / Each
£72.49GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialNylon
  • Sterilization MethodGamma Irradiation, Electron Bean Irradiation, Autoclave, Ethylene Oxide (EtO)
  • Sanitary Clamp Size (Port 1) (in)3
  • ColorBlue Knob
  • Max Operating Pressure (PSI)120
  • DescriptionNylon Clamp for Sanitary Fittings, Blue Knob; 3"
Certificate of Compliance

Key Features

  • Choose from 4 color options for high visibility
  • Lightweight design puts less stress on your system
  • Lot and batch traceability is ideal for increased security and compliance safety
  • Compatible with ASME-BPE and BPSA standard nonmetallic and stainless steel flange ferrules
  • Connection Type: 3" sanitary clamp with blue knob
  • Clamp can withstand up to 120 psi

More About this Item

Constructed of glass-reinforced nylon, these disposable Tri-Clamp® sanitary clamps are perfect for single-use transfer lines in biopharma markets, plus a wide range of fluid transfer systems. The nylon material meets USP Class VI and FDA compliance and is lot and batch traceable for the most stringent compliance regulations. The limited-slip design self-adjusts for balanced contact pressure making these clamps ideal for securing your fluid transfer system without damaging the process lines.
These clamps feature increased durability and flexibility as they can be repeatedly autoclaved at 134°C for 5 minutes and withstand gamma irradiation up to 40kGy.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat