Masterflex Ball Valve, 2-way, 1/4" John Guest, PVC with Viton® seals

Representative image only.
Masterflex Item # WZ-01377-40
Nonmetallic wetted parts ideal for water and mild aqueous solutions
  • Maximum pressure: 125 psi (8.6 bar)
  • Maximum temperature: 140°F (60°C)

PRODUCT OPTIONS

£23.78GBP / Each
£28.54GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Outlet Port1/4" John Guest
  • Connection TypeJohn Guest
  • Inlet Port1/4" John Guest
  • Orifice (in)0.312
  • Orifice (mm)7.9248
  • Cv2
  • Max Pressure (PSI)125
  • Max Pressure (bar)8.6
  • Max Temperature (° F)140
  • Max Temperature (° C)60
  • Wetted MaterialsPVC, Viton
  • Tubing OD (in)0.25
  • Height (in)1.5
  • Length (in)2.625
  • DescriptionBall Valve, 2-way, 1/4" John Guest, PVC with Viton seals

Key Features

  • Maximum pressure: 125 psi (8.6 bar)
  • Maximum temperature: 140°F (60°C)

More About this Item

Ball valves are designed primarily for on/off service.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat