Masterflex 2-Way Direct Lift Solenoid Valve; normally closed 5/32 12 VDC

Representative image only.
Masterflex Item # WZ-01540-07
Ideal for use with high-purity or corrosive fluids
  • All wetted parts made of inert PTFE
  • Minimal dead volume reduces problems with trapped liquids

PRODUCT OPTIONS

£380.32GBP / Each
£456.38GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Port Size (NPT(F))0.125
  • Outlet Port1/8" NPT(F)
  • Connection TypeNPT(F)
  • Inlet Port1/8" NPT(F)
  • Orifice (in)0.1562
  • Orifice (mm)3.96748
  • Max Pressure (PSI)18
  • Max Pressure (bar)1.2
  • Power (VDC)12
  • Watts8
  • Max Temperature (° F)158
  • Max Temperature (° C)70
  • Wetted MaterialsPTFE
  • Response30 msec
  • Flow PatternTwo-Way, Normally Closed
  • Description2-Way Direct Lift Solenoid Valve; normally closed 5/32 12 VDC

Key Features

  • All wetted parts made of inert PTFE
  • Minimal dead volume reduces problems with trapped liquids

More About this Item

Rated for 26" Hg vacuum. Maximum fluid temperature is 158°F (70°C). All valves have 15" lead wires. Valves are compact and lightweight — mount them almost anywhere. Valves with a 1/16" orifice have mounting holes at the bottom only and valves with a 3/32" and 5/32" orifice have mounting holes at the top and bottom.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat