This item is now discontinued. View the direct replacement: WZ-03029-00 or browse similar items

Master Appliance HG-502D-02 Dual Temperature 500/750° Heat Gun, 1680 Watts, 230 V, 60 Hz

Representative image only.
Master Appliance Mfr # HG-502D-02 – Item # WZ-03025-00
  • Flameless heat - ideal for drying specimens and beakers, or controlling heat treatment of samples and heat-shrink tubing
  • These industrial-grade heat guns feature high temperature and power ratings: up to 1200°F/649°C
  • 6 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)750
  • Max Temperature (° C)399
  • Power (watts)1680
  • Power (VAC)230
  • Power (Hz)50/60
  • DescriptionDual Temperature 500/750° Heat Gun, 1680 Watts, 230 V, 60 Hz
  • Warranty6 month
6 Month Warranty

Key Features

  • Flameless heat - ideal for drying specimens and beakers, or controlling heat treatment of samples and heat-shrink tubing
  • These industrial-grade heat guns feature high temperature and power ratings: up to 1200°F/649°C
  • 6 month warranty

More About this Item

Guns are powerful enough to produce an air velocity of 3400 ft./min and an air volume of 27 cfm - great whenever you need fast, flameless heat. Air blast temperature is measured at the nozzle of the heat gun. Order attachments and replacement heating element kits separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat