Mark-10 15-1004 MESUR® Gauge, Single License

Representative image only.
Mark-10 Mfr # 15-1004 – Item # WZ-25304-07
  • MESURgauge is a measuring and analysis program designed to expand the functionality of force and torque measuring instruments
  • Inputs data from a one or two channels (gauge alone, gauge with external travel display, gauge with test stand) to a PC for further analysis
  • One-click download of saved data from compatible Mark-10 gauges
  • Real time tabular and graphical data displaying load vs. time or load vs. distance
  • Configurable start and stop test triggers (time, load, number of samples, or distance)

PRODUCT OPTIONS

£477.81GBP / Each
£573.37GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • DescriptionMESUR® Gauge, Single License

Key Features

  • MESURgauge is a measuring and analysis program designed to expand the functionality of force and torque measuring instruments
  • Inputs data from a one or two channels (gauge alone, gauge with external travel display, gauge with test stand) to a PC for further analysis
  • One-click download of saved data from compatible Mark-10 gauges
  • Real time tabular and graphical data displaying load vs. time or load vs. distance
  • Configurable start and stop test triggers (time, load, number of samples, or distance)
  • Statistical calculations (minimum, maximum, average, area under curve) for a user-selectable data range
  • Graph manipulation tools, including zooming, scaling, panning, titles, and more
  • One-click export to Excel
  • Create customizable reports and report templates
  • Compatible with all Mark-10 and other force and torque measuring instruments
  • Save and recall test setups and test data
  • Configure Mark-10 instruments easily through a simple interface
  • View real time data on a large simulated instrument display
  • Data input rate of up to 50 Hz*

More About this Item

Expand the testing capabilities of your Mark-10 force and torque systems with these parts and accessories.

MESURgauge captures readings from any force or torque gauge with RS-232 output and displays data in tabular and graphical formats. Load data can be graphed versus time or distance, particularly useful for such applications as spring testing and tensile testing. The program includes a set of tools to analyze test results, including statistical calculations, quick data export to Microsoft Excel, customizable reports, pass/fail indicators, and many others. Test setups and sequences are customizable and can be saved and recalled. The user can program test start and stop conditions, including load, time, distance, and sample break.
Additional features in MESURgauge include a large display screen for real time load and travel data and a utility to configure Mark-10 gauges from a PC. Built-in simulated data generation allows MESURgauge to be evaluated without a gauge.

Please note: MESURgauge is for data collection only, and does not have any test stand control capabilities.

* Maximum data input rate depends on the equipment used, as follows:
- USB or RS-232 output from instrument: 50 Hz
- USB output from ESM1500 / ESM301(L) / TSTM(H)-DC stands: 20 Hz
- RS-232 output from ESM301(L) / TSTM(H)-DC stands: 50 Hz
- USB or RS-232 output from instrument or DC controller, with Mitutoyo travel display: 2 Hz

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat