Mag Drive PP Centrifugal Pump w/Enclosed Motor; 10 GPM/17.7 ft, 220V

Representative image only.
Item # WZ-72010-45
Twin bearing system handles thrust loads for extended service life
  • Quiet, energy efficient, and compact
  • Internal cooling circuit reduces bearing temperature
  • Enclosed motor for use in harsh environments
  • All wetted parts are nonmetallic for excellent chemical resistance

PRODUCT OPTIONS

£399.80GBP / Each
£479.76GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (GPM)10
  • Max Flow Rate (LPM)37.9
  • Max Head (ft)17.7
  • Max Head (m)5.4
  • Max Pressure (PSI)11.6
  • Max Pressure (bar)0.8
  • Max Motor RPM (rpm)3400
  • Power (VAC)220
  • Power (amps)0.55
  • Wetted MaterialsFront/rear casings and impeller/magnet capsule: glass fiber-reinforced polypropylene; Spindle and thrust ring: alumina ceramic 99.5%; Casing O-ring: Viton®; Bearing: PTFE
  • Inlet Connection0.75" NPT(M)
  • Outlet Connection0.75" NPT(M)
  • Max Temperature (° F)176
  • Max Temperature (° C)80
  • Duty Cycle ContinuousYes
  • Width (in)4.75
  • Length (in)10.125
  • Height (in)4.125
  • Width (cm)12.4
  • Length (cm)25.7
  • Height (cm)10.5
  • Motor hp1/16
  • DescriptionMag Drive PP Centrifugal Pump w/Enclosed Motor; 10 GPM/17.7 ft, 220V

Includes

A 6-ft (1.8 m) cord with stripped ends

Key Features

  • Quiet, energy efficient, and compact
  • Internal cooling circuit reduces bearing temperature
  • Enclosed motor for use in harsh environments
  • All wetted parts are nonmetallic for excellent chemical resistance

More About this Item

Moderate-Flow Polypropylene Pumps are an ideal option for process, recirculation, or transfer applications where continuous flow and excellent chemical resistance are needed.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat