This item is now discontinued. Please browse similar items

MadgeTech LyoTemp Lyophilization Data Logger, -60 to 75C

Representative image only.
MadgeTech Mfr # LYOTEMP – Item # WZ-18010-02
Record ultralow temperature measurements to monitor cold products
  • Hermetically sealed, flexible thermistor wire fits in small spaces, behind doors, and through ports
  • Highly visible LEDs indicate alarm status, allowing you to resolve issues immediately
  • Real-time recording via docking station shows changes in temperature instantly
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Number of Channels1
  • Input TypeTemperature
  • Max Temperature (° F)167
  • Min Temperature (° F)-76
  • Min Temperature (° C)-60
  • Max Temperature (° C)75
  • Temperature Resolution (° F)0.18
  • Temperature Accuracy (° F)±0.9
  • Temperature Resolution (° C)0.1
  • Temperature Accuracy (° C)±0.5
  • Voltage Resolution (VDC)8 bit (1 part in 256); Can be optimized to the equivalent of 10 bit resolution.
  • Memory Size32,767 readings
  • Battery Life1 year at 10-minute sampling rate, typical
  • Battery Type1 3.6V lithium (included)
  • Length (in)2 1/8
  • Height (in)3 1/4
  • Width (in)1/2
  • Height (cm)5.3
  • Width (cm)8.3
  • Depth (cm)1
  • DescriptionLyophilization Data Logger, -60 to 75C
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Hermetically sealed, flexible thermistor wire fits in small spaces, behind doors, and through ports
  • Highly visible LEDs indicate alarm status, allowing you to resolve issues immediately
  • Real-time recording via docking station shows changes in temperature instantly
  • 1 year warranty

More About this Item

Ensure product quality during lyophilization, dry ice shipping, and freezer storage with the LyoTemp logger. Alarm status LED indicators are color-coded: green blinks to indicate safe conditions, yellow blinks when temperature exceeds warn limits, red blinks when conditions meet alarm criteria.

Docking station with software is required for operation (order separately) and allows you to program the data logger, retrieve and analyze data, and export data to Excel®. Data is presented in graphical, tabular, and descriptive statistic formats and can be viewed in °C, °F, K, and °R.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat