This item is now discontinued. Please browse similar items

MadgeTech HiTemp140X2-TD-PT-5 High-Temperature Data Logger, 2"L & 24"L+5" sheath probes

Representative image only.
MadgeTech Mfr # HITEMP140X2-TD-PT-5 – Item # WZ-18010-16
A variety of probe options to suit any high-temperature application
  • Submersible IP68 rating handles humid, washdown, and liquid environments
  • Program start/stop times and trigger settings, and download data with MadgeTech 4 software (one docking station required)
  • Stream data live to PC for real-time monitoring or save readings on internal memory to download in batches
  • Password protection provides added security to prevent device tampering
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Number of Channels2
  • Input TypeTemperature
  • Max Temperature (° F)500
  • Min Temperature (° F)-328
  • Max Temperature (° C)260
  • Min Temperature (° C)-200
  • Temperature Resolution (° F)0.02
  • Temperature Accuracy (° F)±0.18
  • Temperature Resolution (° C)0.01
  • Temperature Accuracy (° C)±0.1
  • Memory Size32,767 readings
  • Battery Life1 year typical at 1-minute sampling rate
  • Battery Type1 x 3.6V lithium battery
  • Length (in)1 7/8
  • Height (in)1
  • Width (in)1
  • Length (cm)4.8
  • Height (cm)2.5
  • Width (cm)2.5
  • DescriptionHigh-Temperature Data Logger, 2\"L & 24\"L+5\" sheath probes
  • Warranty1 year
1 Year WarrantyIP68 Rated

Key Features

  • Submersible IP68 rating handles humid, washdown, and liquid environments
  • Program start/stop times and trigger settings, and download data with MadgeTech 4 software (one docking station required)
  • Stream data live to PC for real-time monitoring or save readings on internal memory to download in batches
  • Password protection provides added security to prevent device tampering
  • 1 year warranty

More About this Item

Bendable RTD Probe is clad in stainless steel. The cable can be bent, angled, and coiled while the probe is sheathed in a sharp tip suitable for insertion.

Fast response RTD Probe is rigid stainless steel. Probe is intended for harsh ambient environments.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat