This item is now discontinued. Please browse similar items

M-System M6 Series Signal Conditioner - Isolator: , tension terminal.

Representative image only.
M-System Mfr # M6SYV-AA-R/UL – Item # WZ-68515-32
Don’t waste space
  • Space-saving design measures only 0.23" (5.9 mm) wide
  • Select from three connection types: Euro terminal, screw terminal or tension clamp
  • Models by fixed range or PC programmable
  • Output load resistance 550 W (at 4 to 20 mA)
  • Power “on” indicator LED
  • Low power consumption—24 VDC powered
  • Optional installation base available, holding up to 48 modules using 8 bases
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Input (mA)20
  • Min Input (mA)4
  • Max Output ch1 (mA)20
  • Min Output ch1 (mA)4
  • Power Supply (VDC)24
  • ConnectionTension clamp
  • Max Operating Temperature (° C)55
  • Min Operating Temperature (° C)-20
  • Max Operating Temperature (° F)131
  • Min Operating Temperature (° F)-4
  • Height (in)3 45/64
  • Width (in)15/64
  • Depth (in)4 1/50
  • Height (cm)9.4
  • Width (cm)0.6
  • Depth (cm)10.2
  • DescriptionSignal Conditioner - Isolator: , tension terminal.
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Key Features

  • Space-saving design measures only 0.23" (5.9 mm) wide
  • Select from three connection types: Euro terminal, screw terminal or tension clamp
  • Models by fixed range or PC programmable
  • Output load resistance 550 W (at 4 to 20 mA)
  • Power “on” indicator LED
  • Low power consumption—24 VDC powered
  • Optional installation base available, holding up to 48 modules using 8 bases
  • 3 year warranty

More About this Item

M-System’s M6 Series offers DIN-rail mounted, space-saving signal conditioners and limit alarms with 2000 VAC isolation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat