This item is now discontinued. Please browse similar items

Lovibond BD 606 BOD Measurement System for 12 Samples

Representative image only.
Lovibond Mfr # 2444465 – Item # WZ-53104-15
No need to do the math--displayed value is the actual value
  • BOD values stored in the measurement head are viewable any time on the large display
  • User-selectable measurement period up to 28 days suits research, standard BOD, and OECD Ready Biodegradability tests
  • Automatic start feature delays test onset until sample temperature reaches incubator temperature
  • Inductive stirring system requires no maintenance
  • Sampling rate: 1 reading every hour (day 1), 1 reading every two hours (day 2), 1 reading every 24 hours (day 3 to 28)
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypeBenchtop
  • Display type1.75\" W x 3.25\" H (45 x 84 mm), backlit graphic
  • Max Dissolved Oxygen4000 mg/L
  • OutputUSB host, USB device, SD card
  • Data Logging (points)672 data points
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Battery3 x C batteries (included)
  • Width (in)7 1/8
  • Height (in)8 3/8
  • DescriptionBOD Measurement System for 12 Samples
  • Warranty2 year
Two year warrantyConformite EuropeenneIP54 Rated

Key Features

  • BOD values stored in the measurement head are viewable any time on the large display
  • User-selectable measurement period up to 28 days suits research, standard BOD, and OECD Ready Biodegradability tests
  • Automatic start feature delays test onset until sample temperature reaches incubator temperature
  • Inductive stirring system requires no maintenance
  • Sampling rate: 1 reading every hour (day 1), 1 reading every two hours (day 2), 1 reading every 24 hours (day 3 to 28)
  • 2 year warranty

More About this Item

The BD 600-series of manometric measurement system records BOD every hour the first 24 hours, then every two hours during the next 24 hours. More frequent measurements allow you to evaluate the quality of the test early on. Data is stored in each measurement head, which is then accessed by the control unit and shown on the display. Data can be exported to an SD card, USB flash drive, or directly to a PC by USB cable (SD card required). Remote control functions bring up current and recorded measurement data on the control unit''s display, and direct the control unit to export data.

The inductive magnetic stirrer is maintenance-free because it has no moving parts, such as belts and motors. The stirrer is programmed to cycle from slow to fast and back to slow at regular intervals, recentering any displaced stir bars while keeping the sample adequately agitated.

Available in 6- and 12-sample systems.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat