LMI AD215-918SI Solenoid Metering Manual Control, 0.002 to 0.21 GPH, 250 PSI, 230 VAC

Representative image only.
LMI Mfr # AD215-918SI – Item # WZ-74522-12
Robust processor-based control offers improved electromagnetics
  • Easy-to-use push button controls with LCD user interface
  • Manual stroke length knob
  • Low level float switch connection
  • Lockable clear cover
  • NEMA 4X / IP65 enclosure

PRODUCT OPTIONS

£1,048.95GBP / Each
£1,258.74GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (LPH)0.8
  • Min Flow Rate (LPH)0.01
  • Max Flow Rate (GPH)0.21
  • Min Flow Rate (GPH)0.002
  • Max Pressure (PSI)17.2
  • Max Pressure (bar)250
  • Suction Lift, Dry (in H₂O)60
  • Suction Lift, Dry (mm of H₂O)1524
  • Power (VAC)230
  • Power (Hz)50
  • Power (amps)0.7
  • InputLow level switch
  • Wetted MaterialsCeramic, Fluorofilm™ Liquifram™, Polyprel® , PVC
  • Inlet Connection1/4" OD tubing
  • Outlet Connection1/4" OD tubing
  • Repeatability±2%
  • Max Temperature (° F)140
  • Max Temperature (° C)60
  • Viscosity, Max (cP)400
  • Duty Cycle ContinuousYes
  • Height (in)11.25
  • Width (cm)11.7
  • Length (in)11.125
  • Height (cm)28.5
  • Width (in)4.625
  • Length (cm)28.3
  • UL(US) Regulatory ApprovalYes
  • DescriptionSolenoid Metering Manual Control, 0.002 to 0.21 GPH, 250 PSI, 230 VAC

Key Features

  • Easy-to-use push button controls with LCD user interface
  • Manual stroke length knob
  • Low level float switch connection
  • Lockable clear cover
  • NEMA 4X / IP65 enclosure

More About this Item

Manual control pumps
These pumps feature manual stroke length and frequency adjustment. Low level indication is possible via the remote input. LCD provides quick user feedback of pump status and theoretical pump flow.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat