This item is now discontinued. Please browse similar items

Lightnin EV1LS33MFP32 Direct-Drive Pressure Batch Mixer, TENV, 20-1800rpm, 192in-oz

Representative image only.
Lightnin Mfr # EV1LS33MFP32 – Item # WZ-50310-70
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Material316 Stainless Steel
  • Min Speed (rpm)20
  • Max Speed (rpm)1800
  • Mounting Type2\" ANSI flange
  • Max Torque (in-oz)192
  • Motor TypeTENV
  • Impeller Size (in)4
  • Impeller Size (mm)101.6
  • Shaft Length (in)32
  • Shaft Length (mm)812.8
  • Power (Phase)1
  • Power (VAC)115
  • Motor hp1/3
  • DescriptionDirect-Drive Pressure Batch Mixer, TENV, 20-1800rpm, 192in-oz
  • Warranty1 Year
1 Year WarrantyISO9001 Registered Supplier

Key Features

  • 1 year warranty

More About this Item

These pressure batch mixers withstand up to 25 psi at ambient temperatures for closed-top tank applications. Once threaded or bolted to the drum or tank, the mixer prevents vapor loss, seals out dust and debris, protects motor from corrosive vapors, and eliminates contamination of batch solution from outside sources. Dry running, single lip seal is made of fluorocarbon polymer. All wetted parts are 316 stainless steel (SS). Radial deflection wear at seal is reduced by additional ball bearings located just above flange. Mixer flange (blind drilled and tapped) measures 6" OD and bolts to a mating 2", 150-lb ANSI nozzle-type tank flange with 4-3/4" diameter bolt circles. Requires four, 5/8" dia bolts and a 2" ID x 3-3/8" OD gasket (not included). New bung adapter mounting (on select models) allows mixer to be threaded into a 2" NPT bung.



Variable-speed, electric mixers feature surge-protected TENV motors with 150% momentary overload capacity, push-button reset, and single-turn potentiometer mounted on top of motor for convenient speed setting. An adjustable trimmer and I/R compensation permit refinement of speed settings to within ±5%.

The TENV electric mixers operate on 115 VAC, one-phase power and include a 7-ft (2.1-m) cord with three-prong plug.


REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat