This item is now discontinued. Please browse similar items

Lascar Electronics Wi-Fi Enabled Data Logger with Thermistor Probe in Glycol-Filled Bottle

Representative image only.
Lascar Electronics Mfr # EL-WIFI-TP+ -PROBE-G – Item # WZ-18000-77
Three models to choose from for compact, Wi-Fi enabled, or dual channel monitoring
  • All loggers feature high-accuracy thermistor temperature probes in a glycol-filled bottle — perfect for refrigerator and freezer temperature monitoring
  • NIST-traceable calibration certificate included with each logger to assure accuracy to ±0.1°C (±0.18°F) from -10 to 70°C (14 to 158°F)
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Number of Channels1
  • Max Temperature (° F)212
  • Min Temperature (° F)-40
  • Max Temperature (° C)100
  • Min Temperature (° C)-40
  • Temperature Resolution (° F)0.01
  • Temperature Accuracy (° F)±0.18 (14 to 158)
  • Temperature Resolution (° C)0.01
  • Temperature Accuracy (° C)±0.1 (-10 to 70)
  • Memory Size30 days at 10 sec logging rate
  • AlarmYes
  • Battery Life2 year
  • Battery TypeRechargeable lithium battery
  • Height (in)1
  • Width (in)3 13/16
  • Depth (in)2 13/16
  • Height (cm)2.6
  • Width (cm)9.7
  • Depth (cm)7.1
  • DescriptionWi-Fi Enabled Data Logger with Thermistor Probe in Glycol-Filled Bottle
  • Warranty1 year
1 Year Warranty

Key Features

  • All loggers feature high-accuracy thermistor temperature probes in a glycol-filled bottle — perfect for refrigerator and freezer temperature monitoring
  • NIST-traceable calibration certificate included with each logger to assure accuracy to ±0.1°C (±0.18°F) from -10 to 70°C (14 to 158°F)
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat