This item is now discontinued. Please browse similar items

Labconco 7970011 DNA Centrifugal Concentrator System, 220V (50/60Hz)

Representative image only.
Labconco Mfr # 7970011 – Item # WZ-13040-12
Exclusive heating and cooling capabilities concentrate your small solvent samples safely and easily
  • Rapid evaporation — built-in 300 W heater warms samples during concentration
  • Separate timers control heat and run times
  • Store multiple programs to retrieve later — view on digital display
  • Automatic vacuum bleed valve releases vacuum when rotor stops to prevent loss of sample
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° C)100
  • Max Temperature (° F)212
  • Speed (rpm)1725
  • Vacuum Range34 L/min at 29.6\" Hg
  • Length (in)26 1/8
  • Height (in)11 5/8
  • Width (in)14 7/8
  • Length (cm)37.8
  • Height (cm)66.4
  • Width (cm)29.5
  • DescriptionDNA Centrifugal Concentrator System, 220V (50/60Hz)
  • Warranty1 year
1 Year WarrantyConformite EuropeenneETL Listed

Key Features

  • Rapid evaporation — built-in 300 W heater warms samples during concentration
  • Separate timers control heat and run times
  • Store multiple programs to retrieve later — view on digital display
  • Automatic vacuum bleed valve releases vacuum when rotor stops to prevent loss of sample
  • 1 year warranty

More About this Item

The centrifugal concentrator uses centrifugal force and vacuum to quickly evaporate solvents from multiple samples. The included rotor holds 72 x 0.5-mL or 60 x 1.5-mL microcentrifuge tubes. Refrigerated chamber ensures system will not heat up during a run, protecting your samples and saving you time and money.
The acrylic lid is removable for decontamination; rubber seal ensures vacuum. The integral vacuum pump can be removed for use with other equipment.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat