This item is now discontinued. Please browse similar items

Labconco Stoppering Tray Dryer; 115V/60Hz

Representative image only.
Labconco Mfr # 7948020 – Item # WZ-03336-97
Benchtop freeze drying in a small footprint
  • Full color, 5" capacitive touchscreen
  • Moisture sensor prevents refrigeration or vacuum start-up when moisture in the drain line is detected
  • Vaccum break valve bleeds air into system when power is shut off
  • PTFE coated collection coil option for corrosive compounds
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (Liters)2.5
  • Cooling Capacity (° F)-65.2
  • Cooling Capacity (° C)-54
  • Sublimation Rate (Liters/day)2
  • Exterior Width (InchShort)12
  • Exterior Height (InchShort)16.75
  • Exterior Depth (in)23.25
  • Power (VAC)220
  • Power (Hz)50
  • DescriptionStoppering Tray Dryer, 115V/60Hz
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • Full color, 5" capacitive touchscreen
  • Moisture sensor prevents refrigeration or vacuum start-up when moisture in the drain line is detected
  • Vaccum break valve bleeds air into system when power is shut off
  • PTFE coated collection coil option for corrosive compounds
  • 1 year warranty

More About this Item

These FreeZone freeze dryers have an upright stainless steel or PTFE collector coil that holds 4.5 liters of ice before defrosting. Collector lid, 3/4" thick, has a neoprene gasket and 3" diameter port for connection of drying accessories (sold separately). The -50ºC (-58ºF) dryers have a single 1/3 hp HCFC/CFC-free refrigeration system which are suitable for aqueous samples, while the -105ºC (-157ºF) have two 1/2 hp systems and are suitable for samples with low eutectic points including acetonitrile, and dilute methanol and ethanol. The dryers are easy to operate due to the full color 5" touch screen control that comes compete with Lyo-Works™ OS. Real time display shows collector temperature and vacuum level. Setting include 5 different languages, time, time zone, temperature (ºC or ºF), and vacuum (mBar, Torr, or Pa). Other setting available include, alerts, display, sounds, screen time out, and maintenance alert.
Level-specific security lock-out prevents changes to programs and other system parameters. Data logging stores and displays data in table or chart format and can be exported via the side mounted USB port or rear mounted Ethernet connection. Other features include; Moisture sensor, vacuum control valve, vacuum break valve, side mounted quick-disconnect drain hose fittings, and rear mounted electrical receptacle for vacuum pump connection.
All models require (not included) vacuum pump with a displacement of at leat 98 liters per minute, 0.002 mBar ultimate pressure and fitting suitable for 3/4" ID vacuum hose, drying accessories, and freeze dry glassware.

Use to lyophilize bulk products or atch

samples in bottles, vials, or ampules. Works with 6-, 12-, or 18-liter freeze dryers only. Tray dryer contains three shelves, each with 196 sq in. of space. Samples can be prefrozen directly on the shelves.
Digital display indicates system and

sample temperatures. Dryer features

temperature ramp/hold programming

(five segments). Temperature is controlled from –40 to 40°C (40 to 104°F) with an accuracy of ±1.0°C. Dryer comes with a support stand for connection to freeze dryers; the optional support shelf 03352-31 comes with six valves letting you also process Fast-Freeze® flasks.
What’s included: an 8-ft three-wire cord and plug.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat