This item is now discontinued. Please browse similar items

Jeio Tech Lab Companion OS 7102 Orbital Shaker, 230 V

Representative image only.
Jeio Tech Lab Companion Mfr # AAH3D1515K – Item # WZ-86578-45
User-friendly control panel is easy to read and use
  • Platform stops and starts at center point every time, making repetitive tasks easy
  • Smooth acceleration and deceleration helps prevent spills from flasks or tubes
  • Low-profile design minimizes vibration and sliding due to high speed shaking
  • Automatic speed adjustment keeps unit stable in case of unbalanced load, uneven surface, or external shock
  • Platform and accessories must be purchased separately
  • 18 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Orbit Size (in)2
  • Orbit Size (mm)50.8
  • Min Speed (rpm)30
  • Max Speed (rpm)300
  • Speed Accuracy (rpm)±1% of set speed (>100rpm) / ±1 (≤100rpm)
  • Max Load (lbs)50.7
  • Max Load (kg)23
  • Platform Length (in)20.5
  • Platform Width (in)29.6
  • Platform Length (cm)52
  • Platform Width (cm)75.5
  • Width (in)29.6875
  • Height (in)5.875
  • Depth (in)24.6875
  • Width (cm)75.5
  • Height (cm)15.1
  • Depth (cm)62.7
  • Timer Range1 min. to 999 hr. 59 min
  • DisplayVFD
  • Power (VAC)230
  • Power (Hz)50/60
  • Power (amps)0.4
  • DescriptionOrbital Shaker, 30 to 300 rpm, 29.6\" W x 20.5\" D Platform; 230 V
  • Warranty18 months
18 Month Warranty

Key Features

  • Platform stops and starts at center point every time, making repetitive tasks easy
  • Smooth acceleration and deceleration helps prevent spills from flasks or tubes
  • Low-profile design minimizes vibration and sliding due to high speed shaking
  • Automatic speed adjustment keeps unit stable in case of unbalanced load, uneven surface, or external shock
  • Platform and accessories must be purchased separately
  • 18 month warranty

More About this Item

Orbital shakers have microprocessor PID control enabling reproducible results every time. The control panel is easily read with a bright clear screen and the durable membrane touch switch and knob make setting and adjusting the speed simple and easy. Speed can be set and displayed in increments of 1, 5, or 10 depending on user preference.

Maintenance-free motor and powerful drive system generates smooth and quiet shaking motion over a wide speed range and under heavy workloads. Built-in protection system from over-current, stalled platform, and audible/visible alarms for shaking speed deviation keep the unit worry free. RS-232 and USB ports provide option for external control and data collection.

Platform and accessories must be purchased separately

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat