This item is now discontinued. Please browse similar items

Jeio Tech Lab Companion AAH23475U Complete Incubating Shaker Kit, 270 L, Universal, 300 rpm; 120 VAC

Representative image only.
Jeio Tech Lab Companion Mfr # MAKE-UP – Item # WZ-25000-46
Bundled for convenience and to save you money!
  • Large capacity for heavy workloads
  • Automatic speed adjustment keeps unit stable in case of an unbalanced load, uneven surface, or Platform returns to center position every time, making repetitive tasks easy to perform
  • Prevent spills with smooth start and stop function
  • RS-232 and USB ports for external control and data collection

SPECS & DESCRIPTION

Specifications & Description

  • Orbit Size (in)2
  • Orbit Size (mm)50.8
  • Min Speed (rpm)10
  • Max Speed (rpm)300
  • Speed Accuracy (rpm)±1%
  • Max Load (lbs)50.7
  • Capacity9.5-cu ft (270-L)
  • Platform Length (in)29.75
  • Platform Width (in)20.5
  • Platform Length (cm)75.5
  • Platform Width (cm)52
  • Width (in)44.4375
  • Height (in)33.625
  • Depth (in)40.8125
  • Width (cm)112.8
  • Height (cm)85.4
  • Depth (cm)103.5
  • Max Operating Temperature (° F)176
  • Max Operating Temperature (° C)80
  • Temperature Accuracy0.1°C
  • Temperature Uniformity0.5°C
  • Timer Range1 min to 999 hours 59 minutes
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionComplete Incubating Shaker Kit, 270 L, Universal, 300 rpm; 120 VAC

Key Features

  • Large capacity for heavy workloads
  • Automatic speed adjustment keeps unit stable in case of an unbalanced load, uneven surface, or Platform returns to center position every time, making repetitive tasks easy to perform
  • Prevent spills with smooth start and stop function
  • RS-232 and USB ports for external control and data collection

More About this Item

These large-capacity floor standing incubating shakers have an intuitive touch-screen LCD controller with easy-to-use icons and logical menus. Controls include automatic run with set point memory after a power interruption, auto-tuning, three-point temperature calibration, and a three-step adjustable fan for uniform temperature distribution and recovery after door opening. Safety features include audible/visible alarm activated by shaking speed deviation, protection system against overcurrent, and three temperature monitoring systems.

Brushless motor and triple cam system delivers high torque with smooth rotation for heavy workloads over the entire speed range. Lockable inclined lid makes it easy to load and unload samples and features gas springs for soft opening and closing. Observation window with LED lamps allows sample viewing without affecting chamber environment. Sturdy casters make moving and storing shaker easy.

We've included the universal platform and clamps to support two 100-mL flasks, four 250-mL flasks, four 500-mL flasks, two 1000-mL flasks, and two 2000-mL flasks—all for the same cost of the incubating shaker alone! Additional clamps may be ordered separately to suit your application needs.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat