This item is now discontinued. Please browse similar items

Jeio Tech Lab Companion AAH23411K Benchtop Incubating Shaker, 1.9 cu ft, 230 VAC 60 Hz

Representative image only.
Jeio Tech Lab Companion Mfr # AAH23411K – Item # WZ-79510-03
Worry-free operation – automatic speed adjustment keeps unit stable in case of unbalanced load, uneven surface, or external shock
  • Platform starts and stops at center position every time, making repetitive tasks easy to perform
  • Transparent lid with gas spring supports provides excellent visibility and easy sample access
  • RS-232 and USB ports for external control and data collection
  • 18 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Speed (rpm)10
  • Max Speed (rpm)500
  • Speed Accuracy (rpm)±1%
  • Max Load (lbs)22
  • Capacity1.9-cu ft (53-L)
  • Platform Length (in)13.75
  • Platform Width (in)13.75
  • Platform Length (cm)35
  • Platform Width (cm)35
  • Width (in)17.3125
  • Height (in)20.125
  • Depth (in)30.9375
  • Width (cm)43.97375
  • Height (cm)51.1175
  • Depth (cm)78.58125
  • Max Operating Temperature (° F)176
  • Max Operating Temperature (° C)80
  • Temperature Accuracy±0.1°C
  • Temperature Uniformity0.5°C
  • TimerYes
  • Timer Range1 minute to 999 hours 59 minutes
  • Power (VAC)230
  • Power (Hz)60
  • DescriptionBenchtop Incubating Shaker, 1.9 cu ft, 230 VAC 60 Hz
  • Warranty18 months
18 Month WarrantyConformite Europeenne

Key Features

  • Platform starts and stops at center position every time, making repetitive tasks easy to perform
  • Transparent lid with gas spring supports provides excellent visibility and easy sample access
  • RS-232 and USB ports for external control and data collection
  • 18 month warranty

More About this Item

Incubating/refrigerating shakers have an intuitive touch-screen LCD controllerwith easy-to-use icons and logical menus. Controls include automatic run with set point memory after a power interruption, auto-tuning, three-point temperature calibration, three-step adjustable fan for uniform temperature distribution and recovery after door opening. Safety features include audible/visible alarm activated by shaking speed deviation, protection system against over current or stalled platform, and dual mechanical overtemperature protection devices.

Maintenance-free motor generates quiet, uniform and powerful shaking motion for heavy workloads over a wide speed range. Smooth start and stop helps prevents spills from flasks or test tubes. Corrosion-resistant stainless steel interior is durable and easy to clean while the airtight silicone door seal provides excellent temperature
uniformity. Refrigerated models use environmentally friendly CFC-free refrigerant.

Platform and accessories must be purchased separately

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat