This item is now discontinued. Please browse similar items

Koehler K80390 Manual Vacuum Distillation System, 220-240 VAC, 50/60 Hz

Representative image only.
Koehler Mfr # K80390 – Item # WZ-59876-81
Equipped with digital temperature and vacuum displays for improved measurement reading
  • Conforms to ASTM D1160 and related specifications
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • RangeVacuum: 0.1 to 760 Torr
  • Max Temperature (° F)797
  • Min Temperature (° F)Ambient
  • Max Temperature (° C)425
  • Min Temperature (° C)Ambient
  • ASTM MethodD1160
  • Power (VAC)220 / 240
  • Power (Hz)50/60
  • Height (in)21 1/2
  • Width (in)29 1/2
  • Depth (in)9 1/4
  • Height (cm)54.61
  • Width (cm)74.93
  • Depth (cm)23.495
  • DescriptionManual Vacuum Distillation System, 220-240 VAC, 50/60 Hz
  • Warranty1 year
1 Year Warranty

Key Features

  • Conforms to ASTM D1160 and related specifications
  • 1 year warranty

More About this Item

Test the range of boiling points for petroleum and biofuel products with this vacuum distillation system. The sample is distilled at a reduced pressure and the initial and final boiling points are measured. A distillation curve can be generated relating volume percent distilled and the atmospheric equivalent boiling point temperature.
Main body of the system is constructed of an aluminum frame and cold-rolled steel walls with a clear protective door for added safety. Digital controller displays both overhead and flask temperature, along with vacuum reading. Built-in fan reduces cooling time of the distilling flask for shorter turnaround times between tests.
Optional Vacuum Pump Kit (59876-82) includes a vacuum pump, hose nozzle, hinged clamp, outlet filter, filter clamp, one liter of vacuum oil, connection tubing, and two hose clamps.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat