This item is now discontinued. Please browse similar items

Koehler K15690 Tag gas-heated open-cup flash tester

Representative image only.
Koehler Mfr # K15690 – Item # WZ-59871-37
Adjustable heater provides excellent accuracy
  • Feature a cover that slides the shutter open to apply test flame
  • Order stirrer motor separately
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • ASTM MethodD 1310/D 3143
  • Length (in)10
  • Height (in)17
  • Width (in)7
  • Length (cm)25.4
  • Height (cm)43.18
  • Width (cm)17.78
  • DescriptionTag gas-heated open-cup flash tester
  • Warranty1 year
1 Year Warranty

Key Features

  • Feature a cover that slides the shutter open to apply test flame
  • Order stirrer motor separately
  • 1 year warranty

More About this Item

Pensky-Martens Closed-Cup Flash Testers are used to determine the flash point of fuels, lubricating oils, liquids containing suspended solids, and liquids that tend to form a surface film during testing. Testers include a thermometer holder, brass test cup with handle, pilot flame, test flame reference bead, built-in stirrer, plated brass thermometer ferrule, and cooling vents.

Tag Open-Cup Flash Testers include sample test cup, plated brass liquid bath with constant level overflow, pivoting ignition taper with pilot light, reference bead, and pivoting thermometer holder with cast aluminum base.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat