This item is now discontinued. Please browse similar items

KNF N842.3 FT.40.18 PowerDry Vacuum System, 230 VAC, 50Hz, 34 l/min, 4 mbars

Representative image only.
KNF Mfr # N842.3 FT.40.18 – Item # WZ-78158-75
Self drying—ideal for applications where moist gases are present
  • Highly compatible with vapors and condensation
  • Chemical resistant—suitable for highly aggressive or corrosive gases and vapors
  • Maintenance free
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Free-Air Capacity (CFM)1.2
  • Free-Air Capacity (LPM)34
  • Free-Air Capacity (LPH)2040
  • Max Flow Rate (CFM)1.2
  • Max Flow Rate (Liters/min)34
  • Max Pressure (PSI)1
  • Max Pressure (bar)0.07
  • Max Vacuum (in Hg)29.81
  • Max Vacuum (mbar)3.7
  • Max Vacuum (mm Hg)2.8
  • Max Vacuum (torr)2.8
  • Noise Level (dB)40
  • Port Size12 mm
  • Duty CycleContinuous
  • Power (VAC)230
  • Power (amps)1.5
  • Height (in)7.44
  • Width (in)9.53
  • Length (in)13.41
  • Height (cm)18.9
  • Width (cm)24.2
  • Length (cm)34.1
  • Height (mm)189
  • Width (mm)242
  • Length (mm)341
  • DescriptionPowerDry Vacuum System, 230 VAC, 50Hz, 34 l/min, 4 mbars
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Highly compatible with vapors and condensation
  • Chemical resistant—suitable for highly aggressive or corrosive gases and vapors
  • Maintenance free
  • 1 year warranty

More About this Item

These twin-head vacuum pumps feature a self-drying system allowing condensed liquid to be blown out of the pump heads at high speed during evacuation, yet the vacuum in the recipient remains constant. The adjustable drying cycle allows the pump to reach a better vacuum and is able to evacuate significantly faster, compared with pumps without a drying system. The chemical-resistant, PTFE-coated diaphragms have been stress-optimized to increase service life and reduce size of the pump.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat