This item is now discontinued. Please browse similar items

KNF N186.1.2 ST.9E ATEX ATEX Explosion-Proof Vacuum Pump, SS/PTFE; 1.69cfm/27"Hg-58psi/230V

Representative image only.
KNF Mfr # N186.1.2 ST.9E ATEX – Item # WZ-78165-85
Varying materials of construction to meet your chemical resistance needs and ATEX compliance
  • Three materials of construction offer a solution to meet your budget
  • Head design greatly reduces dead space to provide superior vacuum performance
  • Oil-free pumps keep your pumped medium clean
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Wetted Parts316 Stainless Steel, PTFE
  • Max Flow Rate (CFM)4.24
  • Max Flow Rate (Liters/min)48
  • Max Pressure (PSI)58
  • Max Pressure (bar)4
  • Max Vacuum (in Hg)27
  • Max Vacuum (mbar)100
  • Max Vacuum (mm Hg)74.2
  • Max Vacuum (torr)74.2
  • Power (VAC)230
  • DescriptionATEX Explosion-Proof Vacuum Pump, SS/PTFE; 1.69cfm/27\"Hg-58psi/230V
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Three materials of construction offer a solution to meet your budget
  • Head design greatly reduces dead space to provide superior vacuum performance
  • Oil-free pumps keep your pumped medium clean
  • 1 year warranty

More About this Item

We offer an extensive range of head/diaphragm wetted parts—from PVDF-coated aluminum, solid PTFE, 316 stainless steel, to aluminum and nitrile (available online). The PTFE heads are constructed of solid PTFE resin. The molded diaphragm has a thick PTFE-resin coating to provide the best resistance available to the toughest corrosive vapors. The stainless steel heads are machined from wrought 316 stainless steel, resulting in surfaces that are smooth, leaktight and free of occlusions.

The single-head pumps offer moderate flow and vacuum or pressure performance. The pumps with twin heads in parallel offer higher flow for your sampling requirements.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat