This item is now discontinued. Please browse similar items

Kinesis TELOS® UHPLC Column, Phenyl Hexyl, 1.8 µm 100 mm L x 2.1 mm ID

Representative image only.
Kinesis Item # WZ-06481-01
Chromatography columns in a comprehensive array of high-density bonded phases
  • Supported by 1-cm guard cartridges with identical packing material Includes test chromatogram
  • Phenyl Hexyl phase
  • Suitable for UHPLC systems

SPECS & DESCRIPTION

Specifications & Description

  • PhasePhenyl hexyl
  • Column Length (cm)10
  • Column Length (mm)100
  • Column Inside Diameter (ID) (mm)2.1
  • Column Particle Size (µm)1.8
  • Max Pressure (PSI)20000
  • Max Operating Temperature (° C)60
  • DescriptionUHPLC Column, Phenyl Hexyl, 1.8 µm 100 mm L x 2.1 mm ID

Key Features

  • Supported by 1-cm guard cartridges with identical packing material Includes test chromatogram
  • Phenyl Hexyl phase
  • Suitable for UHPLC systems

More About this Item

Kinesis® TELOS® columns deliver better performance, reliability, and reproducibility. Each is individually tested for quality and includes a test chromatogram, which lists the test conditions and analytes.

Phenyl Hexyl phase columns exhibit unique selectivity and comprise a hexyl linker and a phenyl ring. The TELOS dense bonding process and the presence of the hexyl linker reduces bonded phase hydrolysis and increases chemical stability. Applications include an increased retention for polar, aromatic and amine compounds.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat