Cole-Parmer TELOS® neo PRP SPE Column, 500 mg sorbent, 6 mL; 30/pk

Representative image only.
Cole-Parmer Item # WZ-06474-52
Nonpolar SPE columns for acidic, neutral, and basic analyte extraction
  • High surface area and capacity ensure highly reliable retention characteristics
  • No secondary interactions from silanol groups for accurate results
  • Higher sample loading due to high surface area
  • Applications: Nonpolar

PRODUCT OPTIONS

Call For Price

SPECS & DESCRIPTION

Specifications & Description

  • PhasePolymer
  • Bed Mass (mg)500
  • Column Particle Size (µm)60
  • Bottom TypePolymer based
  • Total Volume Capacity (mL)6
  • ApplicationsNonpolar
  • DescriptionPRP SPE Column, 500 mg sorbent, 6 mL; 30/pk

Key Features

  • High surface area and capacity ensure highly reliable retention characteristics
  • No secondary interactions from silanol groups for accurate results
  • Higher sample loading due to high surface area
  • Applications: Nonpolar

More About this Item

Recover clean extracts and shorten the time spent on method development using TELOS neo PCR (polar-modified reversed phase) SPE columns. Reversed phase (nonpolar) SPE remains a popular due to its applicability to a wide range of compounds.

High surface area and capacity allow the use of smaller sorbent masses, leading to reduced elution volumes and evaporation/reconstitution steps. Polymeric sorbents are water-wettable and not affected by drying out, providing better flow characteristics, retention, and elution.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat