This item is now discontinued. We recommend the following as suggested replacements: WZ-16471-05

Kinesis TELOS® HPLC Column, Cyano, 3 µm, 100 mm L x 4.6 mm ID

Representative image only.
Kinesis Item # WZ-06481-38
Chromatography columns in a comprehensive array of high-density bonded phases
  • Supported by 1-cm guard cartridges with identical packing material Includes test chromatogram
  • Cyano phase
  • Suitable for HPLC systems

SPECS & DESCRIPTION

Specifications & Description

  • PhaseCyano
  • Column Length (cm)10
  • Column Length (mm)100
  • Column Inside Diameter (ID) (mm)4.6
  • Column Particle Size (µm)3
  • Max Pressure (PSI)10000
  • Max Operating Temperature (° C)60
  • DescriptionHPLC Column, Cyano, 3 µm, 100 mm L x 4.6 mm ID

Key Features

  • Supported by 1-cm guard cartridges with identical packing material Includes test chromatogram
  • Cyano phase
  • Suitable for HPLC systems

More About this Item

Kinesis® TELOS® columns deliver better performance, reliability, and reproducibility. Each is individually tested for quality and includes a test chromatogram, which lists the test conditions and analytes.

Because of its properties, Cyano may be employed in both normal phase and reversed phase. When it is used as normal phase, the rapid equilibration with mobile phase will make it more convenient to use than silica columns, especially for gradient elution applications. It is ideal for the separation of aromatic alcohols, pesticides, and broad ranges of pharmaceuticals, including steroids and analgesics. In reversed phase applications TELOS Cyano is less retentive than C18 and C8. Applications include the retention and separation of strongly basic analytes, fast elution of hydrophobic molecules, a unique selectivity, good peak shape for polar and compatibility with highly aqueous mobile phases.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat