Kinesis TELOS® HPLC Column, C8, 5 µm, 150 mm L x 4.6 mm ID; 1/EA

Representative image only.
Kinesis Item # WZ-06481-99
Chromatography columns in a comprehensive array of high-density bonded phases
  • Supported by 1-cm guard cartridges with identical packing material Includes test chromatogram
  • C8 phase

PRODUCT OPTIONS

£406.06GBP / Each
£487.27GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • PhaseC8
  • Column Length (cm)15
  • Column Length (mm)150
  • Column Inside Diameter (ID) (mm)4.6
  • Column Particle Size (µm)5
  • Max Pressure (PSI)10000
  • Max Operating Temperature (° C)60
  • DescriptionHPLC Column, C8, 5 µm, 150 mm L x 4.6 mm ID; 1/EA

Key Features

  • Supported by 1-cm guard cartridges with identical packing material Includes test chromatogram
  • C8 phase

More About this Item

TELOS columns deliver better performance, reliability, and reproducibility, and are available in a comprehensive range of high-density bonded phases. Columns come packed with a variety of standard and wide pore materials. Each is individually tested for quality and includes a test chromatogram, which lists the test conditions and analytes.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat