This item is now discontinued. Please browse similar items

Kinesis TELOS Glass-Backed TLC Plate, Silica, 100 x 100 mm; 20/pk

Representative image only.
Kinesis Item # WZ-06475-76
Improve mixture separation and faster runs with TLC plates available in popular sizes
  • Monitor chemical reactions with speed and simplicity
  • Perform sample qualitative analysis of reaction products
  • Available with a green fluorescent indicator with a maximum intensity at 254 nm
  • Fully compatible with TELOS Flash, Flash-LL, and SPE columns

SPECS & DESCRIPTION

Specifications & Description

  • MediaSilica
  • Backing MaterialGlass
  • Fluorescent Indicator (° C)No
  • Particle size (micron)0.06
  • Plate Length (cm)10
  • Plate Width (cm)10
  • Description Glass-Backed TLC Plate, Silica, 100 x 100 mm; 20/pk
ISO9001 Certified Supplier

Key Features

  • Monitor chemical reactions with speed and simplicity
  • Perform sample qualitative analysis of reaction products
  • Available with a green fluorescent indicator with a maximum intensity at 254 nm
  • Fully compatible with TELOS Flash, Flash-LL, and SPE columns

More About this Item

Complete faster mixture separations with TELOS thin-layer chromatography plates with a glass or aluminum backing for a rigid working surface. For chemical separations that may be colorless, TLC plates are available with a green fluorescent indicator (GF254) to visualize spots. The fluorescent compound is mixed with the media to visualize spots when illuminated with UV light at 254 nm.

The TELOS TLC plates have similar chromatographic behavior to the TELOS Flash chromatography columns. Easily transfer TLC solvent systems to other TELOS flash products. TELOS TLC plates are sealed to guarantee moisture content consistency, uniform characteristics, and standard sorbents to ensure reliable reproduction and accurate results every time.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat