Cole-Parmer TELOS® Chromatography Filtration Column, Single 5 µm PTFE Frit, 6 mL; 100/pk

Representative image only.
Cole-Parmer Item # WZ-06479-47
Comes with frits for simple filtration and sample processing
  • Select columns with polyethylene (PE) or PTFE frits
  • PE frit models available with single- or double-frit configuration
  • Single 5 µm PTFE frit, 6 mL

PRODUCT OPTIONS

£136.22GBP / Pkg of 100
£163.46GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Column Particle Size (µm)5
  • Fritted DiskSingle, PTFE
  • Total Volume Capacity (mL)6
  • DescriptionTELOS Chromatography Filtration Column, Single 5 µm PTFE Frit, 6 mL; 100/pk

Key Features

  • Select columns with polyethylene (PE) or PTFE frits
  • PE frit models available with single- or double-frit configuration
  • Single 5 µm PTFE frit, 6 mL

More About this Item

Total volumes for the columns range from 1 to 150 mL. Columns come with either polyethylene or PTFE frits in 5, 10, or 20 µm pore sizes. PE frits area available in single- or double-fritted configurations. Double frit columns have two frits one directly on top of the other to provide better filtration and cleaner sample. Use caps for room-temperature reactions and to easily transport columns.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat