This item is now discontinued. Please browse similar items

Kinesis Smart Pack Vial and Septa Kit, 2 mL Amber Glass Vials with Label, 11 mm Rubber/PTFE Septa; 1000/pk

Representative image only.
Cole-Parmer Item # WZ-98701-13
Smart Packs combine vials and crimp caps with septa for your convenience
  • Resealable box helps prevent contamination during use
  • Available in various septum materials, thickness, and hardness
  • 2 mL amber glass vials with label and rubber/PTFE septa

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)2
  • Tube MaterialType I, Class B 51-expansion borosilicate glass
  • Tube Bottom ShapeFlat bottom
  • Tube ColorAmber
  • Cap TypeCrimp
  • Cap Diameter (mm)11
  • Cap MaterialAluminum
  • Cap colorSilver
  • Septum TypeNatural rubber/transparent PTFE; 1.0 mm; 60° shore A
  • Height (mm)32
  • Outside Diameter (mm)12
  • Special FeaturesLabel area, filling lines, and wide opening
  • DescriptionSeptaSmart Pack Vial and Septa Kit, 2 mL Amber Glass Vials with Label, 11 mm Rubber/PTFE Septa; 1000/pk

Key Features

  • Resealable box helps prevent contamination during use
  • Available in various septum materials, thickness, and hardness
  • 2 mL amber glass vials with label and rubber/PTFE septa

More About this Item

Choose from a wide range of vials suitable to match any equipment or application need.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat