This item is now discontinued. Please browse similar items

Kinesis Short Thread Vial and Cap Kit, 2 mL Amber Glass Vial with Label, 9 mm, Pre-Slit Silicone/PTFE Cap; 1000/pk

Representative image only.
Kinesis Item # WZ-98702-64
Vial kits combine vials and caps with septa for your convenience
  • Resealable box helps prevent contamination during use
  • Constructed with silicone/PTFE septa for contaminant free sampling
  • 2-mL size ideal for chromatography applications
  • Contructed of amber glass for light sensitive samples
  • Pre-slit septa prevent a vacuum forming inside the vial.

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)2
  • Tube MaterialGlass
  • Tube Bottom ShapeFlat
  • Tube ColorAmber
  • Cap TypeShort thread
  • Cap Diameter (mm)9
  • Cap colorBlue
  • Septum TypeSilicone/PTFE with slit
  • SterileNo
  • Height (in)1 17/64
  • Outside Diameter (in)15/32
  • Height (mm)32
  • Outside Diameter (mm)12
  • Special FeaturesLabel
  • DescriptionShort Thread Vial and Cap Kit, 2 mL Amber Glass Vial with Label, 9 mm, Pre-Slit Silicone/PTFE Cap; 1000/pk

Includes

vials, polypropylene caps with center hole, and septa.

Key Features

  • Resealable box helps prevent contamination during use
  • Constructed with silicone/PTFE septa for contaminant free sampling
  • 2-mL size ideal for chromatography applications
  • Contructed of amber glass for light sensitive samples
  • Pre-slit septa prevent a vacuum forming inside the vial.

More About this Item

Vials are available in clear or amber glass with label and filling lines. Amber vials are ideal for light sensitive samples.
UltraClean silicone/PTFE septa are optimized for gas chromatography and headspace analysis. The pre-slit septa prevent a vacuum forming inside the vial.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat