Cole-Parmer Limited-Volume Insert, Glass, Conical Bottom, 0.1 mL; 1000/pk

Representative image only.
Cole-Parmer Item # WZ-98700-89
Ideal for small-volume sample handling
  • Eliminate dead volume in vials
  • Improve microvolume sampling efficiency
  • Prevent costly needle damage—limited-volume inserts feature bottom springs
  • Designed with a 9 mm taper for 8-mm neck vials

PRODUCT OPTIONS

£218.98GBP / Pkg of 1000
£262.78GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)0.1
  • Tube MaterialGlass
  • Tube Bottom ShapeConical
  • Tube ColorClear
  • SterileNo
  • Height (in)1 7/32
  • Outside Diameter (in)1/5
  • Height (mm)31
  • Outside Diameter (mm)5
  • Special Features9 mm taper
  • DescriptionLimited-Volume Insert, Glass, Conical Bottom, 0.1 mL; 1000/pk

Key Features

  • Eliminate dead volume in vials
  • Improve microvolume sampling efficiency
  • Prevent costly needle damage—limited-volume inserts feature bottom springs
  • Designed with a 9 mm taper for 8-mm neck vials

More About this Item

Micro inserts when used with autosampler vials allow for small volume sample analysis. Select from three styles: conical, conical with spring, and flat. Conical bottom inserts allow maximum sample recovery and easier sample removal. Conical inserts with spring minimize damage to the autosampler needle by acting as a shock absorber; raise sample inside the vial for maximum sample recovery.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat