This item is now discontinued. Please browse similar items

Kinesis KX Syringe Filter w/ Prefilter, Mixed Cellulose, 25 mm dia., 0.45 µm; 100/pk

Representative image only.
Kinesis Item # WZ-12915-68
MCE membranes are hydrophilic and very low protein binding
  • Excellent for aqueous solutions, tissue culture, and sensitive biological samples
  • Improve removal of larger and unwanted buildup with a two-stage filter
  • Increase flow rate with a less clogged and longer life membrane
  • Leak-free Luer-Lok® and Luer-slip connections
  • Color-coded filters for easy organization
You may also need
Kinesis® Disposable Syringes, Polypropylene
£18.03 - £72.68GBP / Pkg of 100
£21.64 - £87.22GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Membrane MaterialMixed cellulose
  • Pore Size (µm)0.45
  • Membrane Diameter (mm)25
  • Housing MaterialPP
  • Sample Volume (mL)70
  • ConnectionsFemale Luer-Lok® / Male Luer-slip
  • ColorBrown
  • Retention Volume (µL)120
  • Filtration Area (cm²)3.9
  • DescriptionSyringe Filter w/ Prefilter, Mixed Cellulose, 25 mm dia., 0.45 µm; 100/pk
ISO9001 Registered Supplier

Key Features

  • Excellent for aqueous solutions, tissue culture, and sensitive biological samples
  • Improve removal of larger and unwanted buildup with a two-stage filter
  • Increase flow rate with a less clogged and longer life membrane
  • Leak-free Luer-Lok® and Luer-slip connections
  • Color-coded filters for easy organization

More About this Item

Prepare reliable aqueous, organic, and biomolecular samples with membrane filtration and a prefilter (depth filter) inside a polypropylene (PP) housing. The prefilter adds a filtration stage to remove larger particles which create unwanted buildup. Useful with solutions with a high viscosity like oils or high particulate samples.

Each housing comes with a color-coded retainer ring seal to prevent leaks and sample loss, and the color helps to visually show you the membrane type inside the housing. Syringe filters have Luer-Lok and Luer-slip connections for easy, quick and tight connections to tubing, syringes, or needles. Filter packs are available in a resealable storage container to prevent contamination during multiple opening and closings.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat