This item is now discontinued. Please browse similar items

Kinesis EPA Screw Neck Vial Kit, 60ml,24 mm, Amber Glass, Pre-Assembled with White Screw Cap and Silicone/PTFE septa; 1000/pk

Representative image only.
Kinesis Item # WZ-98700-64
Meets EPA requirements for testing environmental contaminants
  • Made of Type I borosilicate glass for testing of potentially harmful environmental contaminants in water or soil samples
  • Vials meet the requirements of the US Environmental Protection Agency (EPA) for contamination-free containers
  • Choose from 20-, 40-, or 60-mL vials or vial kits for your specific application
  • Designed with a open cap and silicone/PTFE septa for the cleanest solution for contaminant free sample handling
  • Includes 60 mL amber vial, cap, and septa

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)60
  • Tube MaterialGlass
  • Tube Bottom ShapeFlat
  • Tube ColorAmber
  • Cap TypeScrew Cap
  • Cap Diameter (mm)24
  • Cap MaterialPolypropylene
  • Cap colorWhite
  • Septum TypeSilicone/PTFE
  • SterileNo
  • Height (in)5 1/2
  • Outside Diameter (in)1 1/10
  • Height (mm)140
  • Outside Diameter (mm)28
  • DescriptionEPA Screw Neck Vial Kit, 60ml,24 mm, Amber Glass, Pre-Assembled with White Screw Cap and Silicone/PTFE septa; 1000/pk

Includes

Cap and septa 98701-71.

Key Features

  • Made of Type I borosilicate glass for testing of potentially harmful environmental contaminants in water or soil samples
  • Vials meet the requirements of the US Environmental Protection Agency (EPA) for contamination-free containers
  • Choose from 20-, 40-, or 60-mL vials or vial kits for your specific application
  • Designed with a open cap and silicone/PTFE septa for the cleanest solution for contaminant free sample handling
  • Includes 60 mL amber vial, cap, and septa

More About this Item

These flat bottom EPA vials are free of substances that might influence sample analysis. Chemically inert type I borosilicate glass is ideal for soil and water samples. Vials are available in clear glass or amber glass for light sensitive samples. Select from standard EPA vials, vials with a certificate of cleanliness, preassembled vials with caps, or precleaned and preassembled vials with caps.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat