This item is now discontinued. Please browse similar items

Kartell 201295-0050 Narrow-Mouth Gray Bottle, 50 mL, 50/pk

Representative image only.
Kartell Mfr # 201295-0050 – Item # WZ-06035-82
Opaque bottles are ideal for storing photosensitive materials
  • Bottles are complete with molded-in graduations for easy identification
  • Easy-grip PP screw cap features tag holes that safely fastens to bottle shoulder holes, if desired
  • removable LDPE neck insert provides additional security
  • Sloping shoulders decrease likelihood of residue deposits
Often bought with…
Cole-Parmer® Essentials Griffin Low-Form Graduated Glass Beakers
£8.94 - £36.62GBP / Pkg of 1
£10.73 - £43.94GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)50
  • Capacity (oz)1.7
  • MaterialPolyethylene(PE)
  • Min Graduation (mL)10
  • Max Graduation (mL)50
  • Graduation Interval (mL)10
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size18.5 mm
  • Cap ColorBlack
  • Bottle ColorGray
  • AutoclavableNo
  • Outside Diameter (OD) (in)1 1/2
  • Outside Diameter (OD) (cm)3.9
  • Overall Height (in)3
  • Overall Height (cm)7.6
  • DescriptionNarrow-Mouth Gray Bottle, 50 mL, 50/pk

Key Features

  • Bottles are complete with molded-in graduations for easy identification
  • Easy-grip PP screw cap features tag holes that safely fastens to bottle shoulder holes, if desired
  • removable LDPE neck insert provides additional security
  • Sloping shoulders decrease likelihood of residue deposits

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat