Justrite 10376 Drip Can with Handles and Fire Baffle, Steel, 1 Gal

Representative image only.
Justrite Mfr # 10376 – Item # WZ-09934-45
Contain spills while preventing potential flammable ignition
  • Catches up to 1 gallon (4L) of liquid
  • Top removes for quick cleaning
  • Side handles provide easy portability
  • 10 year warranty

PRODUCT OPTIONS

£84.70GBP / Each
£101.64GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • MaterialSteel
  • Capacity (Gal)1
  • Capacity (Liters)3.79
  • Exterior Height (in)4.5
  • Exterior Diameter (in)9.375
  • Exterior Height (cm)11.43
  • Exterior Diameter (cm)23.81
  • ApprovalFM
  • DescriptionDrip Can, One gallon capacity. Measures 4-1/2\" H x 9-3/8\" OD
  • Warranty10 Years
10 Year Warranty

Key Features

  • Catches up to 1 gallon (4L) of liquid
  • Top removes for quick cleaning
  • Side handles provide easy portability
  • 10 year warranty

More About this Item

Both the spill tray and drip can are ideal for protecting contents from possible fire exposure.

The steel spill tray has a low-profile, large diameter surface to contain spills and overfill from safety cans preventing potential flammable ignition. Constructed of 24-gauge coated steel.

The drip can is ideal for placement below drum faucets using flammable liquids. Constructed of 24-gauge coated steel with a durable powder paint finish and perforated metal fire baffle, which acts as a flame arrester to protect contents from fire exposure.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat